Shop All Bath Tubs
Aqua Eden
Alcove Bathtubs, 60 L, 30.69 W, White, Acrylic
Mfr # VTDE603121L
Zoro # G3086468
product price: $571.97
/ea
Free Shipping & Returns
$571.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60
- Width 30.69
- Color White
- Material Acrylic
- Height 22.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60 |
Width | 30.69 |
Height | 22.06 |
Height (In.) | 22.06 |
Depth to Overflow (Inch) | 13.94 |
Length (In.) | 60 |
Width (In.) | 30.69 |
Details
Item | Alcove Bathtubs |
Color | White |
Material | Acrylic |
Finish | White |
Includes | Bathtub |
Features | Includes integral tile flange, Stylish fluted apron design for added aesthetic appeal, Anti-slip flooring for a stress-free bath, Acrylic construction for easy reparation and durability, Right/Left-handed drain placement, 58 gallon tub capacity, 13-15/16" water depth to overflow, Overall dimensions: 60 in. L x 30-11/16 in. W x 22-1/16 in. H, Wall mount tub filler ready, Finished in brilliant glossy white on all exposed sides |
Weight | 57.33 |
Drain Included | No |
Collection | Aqua Eden |
ADA Compliant | FALSE |
Faucet Mount | Wall Mount |
Installation Type | Alcove |
Theme | Modern |
Faucet Holes | 0 |
Weight (Lbs.) | 57.33 |
Drain Placement | Left |
Capacity (Gal.) | 58.2 |
Description
Create lasting memories of bubble baths with your children or relax from the stresses of the day with a top-notch alcove tub by Kingston Brass. Extremely user-friendly with effortless installation and simplistic construction, the alcove tub is the perfect addition to your home if you are looking for pristine performance and polished refinery. The Aqua Eden 60 Inch Acrylic Alcove Bathtub will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (E2C20X20-2-20X)
- KOHLER Showerarm And Flange, 5-3/8" Long (7395-BN)
- TECHLITE INSULATION 1-1/4" x 4 ft. Pipe Insulation, 1" Wall (0879-0125IP100-PF-0920-01)
- MOEN Plug And Cap With 50/50 Pop Up, Lavatory (12314)
- AQUA EDEN Alcove Bathtubs, 60 L, 30.69 W, White, Acrylic (VTDE603121R)
- AQUA EDEN Pedestal Bathtubs, 60 L, 30.69 W, White, Cast Iron (VCTND603024)
- AQUA EDEN Clawfoot Bathtubs, 56.69 L, 30.31 W, White/Polished Chrome, Cast Iron (VCTND5731B1)
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222L)
- AQUA EDEN Clawfoot Bathtubs, 61 L, 30.13 W, White/Oil Rubbed Bronze, Cast Iron (VCT7DS6130NC5)
- AQUA EDEN Pedestal Bathtubs, 60.06 L, 27.94 W, White, Acrylic (VTSQ602824)
- KOHLER 1113-RA-0, 60" L, 42" W (1113-RA-0)
- Aqua Eden Bath Tubs