Shop All Bath Tubs
Aqua Eden
Alcove Bathtubs, 60 L, 30 W, White, Cast Iron
Mfr # VCTAP603015R
Zoro # G3080834
product price: $1,355.87
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.
$1,355.87
Free 30-Day Returns
Key Features
- Length 60
- Width 30
- Color White
- Material Cast Iron
- Height 14.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60 |
Width | 30 |
Height | 14.19 |
Width (In.) | 30 |
Length (In.) | 60 |
Height (In.) | 14.19 |
Depth to Overflow (Inch) | 10.06 |
Details
Item | Alcove Bathtubs |
Color | White |
Material | Cast Iron |
Finish | White |
Includes | Bathtub |
Features | Fabricated from high quality cast iron material, Alcove Installation, Overall Dimension: (L)60" X (W)30" X (H)15-3/16", Water Depth is 10-1/16" to Overflow, Designed for Long-Lasting Durability, Easy-to-Clean, 29.1 Gallon Tub Capacity, Wall Mount Tub Filler Ready, Bathtub finished in glossy white enamel on all sides and rim |
Weight | 352.8 |
Weight (Lbs.) | 352.8 |
Installation Type | Alcove |
Faucet Mount | Wall Mount |
Drain Included | No |
Theme | Modern |
Capacity (Gal.) | 29.1 |
Drain Placement | Right Hand |
ADA Compliant | FALSE |
Collection | Aqua Eden |
Faucet Holes | 0 |
Description
Create lasting memories of bubble baths with your children or relax from the stresses of the day with a top-notch alcove tub by Kingston Brass. Extremely user-friendly with effortless installation and simplistic construction, the alcove tub is the perfect addition to your home if you are looking for pristine performance and polished refinery. The Aqua Eden 60 Inch Cast Iron Alcove Bathtub with Right Drain Hole will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 2" x 1-1/2", Standards: 3A 63-03 (ZUSA-STF-BW-122)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/2" Pipe Size (1VGB2)
- KOHLER Handle Kit Assy (1124740-BN)
- LEGEND VALVE 2" GALVANIZED 90 ELBOW (352-008C)
- AQUA EDEN Alcove Bathtubs, 60 L, 30 W, White, Cast Iron (VCTAP603015L)
- AQUA EDEN Freestanding Bathtubs, 51.75 L, 29.94 W, White, Acrylic (VTRS522928)
- AQUA EDEN Clawfoot Bathtubs, 56.69 L, 30.31 W, White/Polished Chrome, Cast Iron (VCTND5731B1)
- AQUA EDEN Clawfoot Bathtubs, 66.56 L, 29.5 W, White/Oil Rubbed Bronze, Cast Iron (VCT7D6630NF5)
- AQUA EDEN Pedestal Bathtubs, 66.56 L, 29.13 W, White, Cast Iron (VCTND663028)
- AQUA EDEN Freestanding Bathtubs, 51.19 L, 27.38 W, White, Acrylic (VT7DE512823)
- CASTELLO USA 71" L, 43.5" W, White, Solid Surface (CB-GM-8015)
- Aqua Eden Bath Tubs