Shop All Bath Tubs
Aqua Eden
Alcove Bathtubs, 60 L, 30 W, White, Cast Iron
Mfr # VCTAP603015L
Zoro # G3080840
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$1,355.87
Free 30-Day Returns
Key Features
- Length 60
- Width 30
- Color White
- Material Cast Iron
- Height 14.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 60 |
Width | 30 |
Height | 14.19 |
Length (In.) | 60 |
Width (In.) | 30 |
Depth to Overflow (Inch) | 10.06 |
Height (In.) | 14.19 |
Details
Item | Alcove Bathtubs |
Color | White |
Material | Cast Iron |
Finish | White |
Includes | Bathtub |
Features | Fabricated from high quality cast iron material, Alcove Installation, Overall Dimension: (L)60" X (W)30" X (H)15-3/16", Water Depth is 10-1/16" to Overflow, Designed for Long-Lasting Durability, Easy-to-Clean, 29.1 Gallon Tub Capacity, Wall Mount Tub Filler Ready, Bathtub finished in glossy white enamel on all sides and rim |
Weight | 352.8 |
Drain Placement | Left Hand |
Faucet Holes | 0 |
Weight (Lbs.) | 352.8 |
Collection | Aqua Eden |
Installation Type | Alcove |
Drain Included | No |
Capacity (Gal.) | 29.1 |
ADA Compliant | FALSE |
Theme | Modern |
Faucet Mount | Wall Mount |
Description
Create lasting memories of bubble baths with your children or relax from the stresses of the day with a top-notch alcove tub by Kingston Brass. Extremely user-friendly with effortless installation and simplistic construction, the alcove tub is the perfect addition to your home if you are looking for pristine performance and polished refinery. The Aqua Eden 60 Inch Cast Iron Alcove Bathtub with Left Drain Hole will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANPLAS Abs Reducing Bushing 4X3In (102756BC)
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCA6)
- EZ-FLO EASTMAN ACCESS PANEL 6""X6"" WHT (34060)
- DIXON Adapter Nipple, 4 in, Victaulic/Grooved End x Weld End, Aluminum (AVN4000-200)
- AQUA EDEN Alcove Bathtubs, 60 L, 30 W, White, Cast Iron (VCTAP603015R)
- AQUA EDEN Clawfoot Bathtubs, 60 L, 30.31 W, White/Brushed Nickel, Cast Iron (VCTND603119NC8)
- AQUA EDEN Pedestal Bathtubs, 65.75 L, 30.5 W, White, Acrylic (VTDE663124)
- AQUA EDEN Alcove Bathtubs, 60 L, 37 W, White, Acrylic (VTDR603222L)
- AQUA EDEN Clawfoot Bathtubs, 60 L, 30.5 W, White/Polished Chrome, Cast Iron (VCTND603017NB1)
- AQUA EDEN Pedestal Bathtubs, 60.06 L, 27.94 W, White, Acrylic (VTSQ602824)
- KOHLER 1184-RA-0, 60" L, 32" W (1184-RA-0)
- Aqua Eden Bath Tubs