Shop All Bath Tubs
Aqua Eden
Alcove Bathtubs, 54 L, 30 W, White, Acrylic
Mfr # VTAP543023L
Zoro # G3089417
product price: $428.97
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$428.97
Free 30-Day Returns
Key Features
- Length 54
- Width 30
- Color White
- Material Acrylic
- Height 22.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 54 |
Width | 30 |
Height | 22.75 |
Length (In.) | 54 |
Height (In.) | 22.75 |
Depth to Overflow (Inch) | 15.38 |
Width (In.) | 30 |
Details
Item | Alcove Bathtubs |
Color | White |
Material | Acrylic |
Finish | White |
Includes | Bathtub |
Features | Acrylic over fiberglass, Fits in a standard alcove tub space, provides more interior space because of bowed front apron, Overall dimensions: (L)54" x (W)30" x (H)22-3/4", Tile flange on 3 sides, Water depth is 15-3/8", Right/Left-handed drain placement, Integral arm rests, Ergonomic design, 54.3 gallon tub capacity, Wall mount tub filler ready, Finished in brilliant glossy white on all exposed sides |
Weight | 59.53 |
Collection | Aqua Eden |
Theme | Modern |
Faucet Mount | Wall Mount |
Drain Included | No |
Capacity (Gal.) | 54.3 |
ADA Compliant | FALSE |
Faucet Holes | 0 |
Drain Placement | Left |
Weight (Lbs.) | 59.53 |
Installation Type | Alcove |
Description
Create lasting memories of bubble baths with your children or relax from the stresses of the day with a top-notch alcove tub by Kingston Brass. Extremely user-friendly with effortless installation and simplistic construction, the alcove tub is the perfect addition to your home if you are looking for pristine performance and polished refinery. The Aqua Eden 54-inch acrylic alcove tub with left hand drain hole and arm rest will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Security Hook, 1 Hook, 2-1/4In D, Satin (SA36-000000-GR)
- ZORO SELECT CPVC Coupling, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9830-007)
- FLUIDMASTER Wax Seal W/Flange (7513)
- JOHNS MANVILLE 6-1/2" x 48" L PVC Insulated Pipe Jacket (36670)
- AQUA EDEN Alcove Bathtubs, 60 L, 35 W, White, Acrylic (VTDR603022L)
- AQUA EDEN Alcove Bathtubs, 60 L, 35 W, White, Acrylic (VTDR603022R)
- AQUA EDEN Clawfoot Bathtubs, 61 L, 30.13 W, White/Polished Chrome, Cast Iron (VCT7DS6130NC1)
- AQUA EDEN Clawfoot Bathtubs, 72 L, 31.88 W, White, Cast Iron (VCT7DE7232NLW)
- AQUA EDEN Alcove Bathtubs, 60 L, 30.69 W, White, Acrylic (VTDE603121L)
- AQUA EDEN Clawfoot Bathtubs, 48 L, 30.18 W, White/Brushed Nickel, Cast Iron (VCT3D483018NT8)
- KOHLER Air Tub, 72 in L, 36 in W, White, Acrylic (1124-GHLA-0)
- Aqua Eden Bath Tubs