Shop All Bath Tubs
Aqua Eden
Alcove Bathtubs, 48 L, 32 W, White, Acrylic
Mfr # VTDE483222R
Zoro # G3086355
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Width 32
- Color White
- Material Acrylic
- Height 21.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 48 |
Width | 32 |
Height | 21.63 |
Depth to Overflow (Inch) | 13.75 |
Width (In.) | 32 |
Length (In.) | 48 |
Height (In.) | 21.63 |
Details
Item | Alcove Bathtubs |
Color | White |
Material | Acrylic |
Finish | White |
Includes | Bathtub |
Weight | 59.53 |
Features | Acrylic construction with fiberglass and resin reinforcement, Fits in a standard alcove tub space, Overall dimensions: (L)48" x (W)32" x (H)21-5/8", Tile flange on 3 sides, Water depth is 13-3/4" to overflow, Right/Left-handed drain placement, 43.6 gallon tub capacity, Ergonomic design, Wall mount tub filler ready, Finished in brilliant glossy white on all exposed sides |
Faucet Mount | Wall Mount |
Faucet Holes | 0 |
Drain Included | No |
ADA Compliant | FALSE |
Theme | Modern |
Weight (Lbs.) | 59.53 |
Capacity (Gal.) | 43.6 |
Collection | Ambry |
Installation Type | Alcove |
Drain Placement | Right |
Description
Create lasting memories of bubble baths with your children or relax from the stresses of the day with a top-notch alcove tub by Kingston Brass. Extremely user-friendly with effortless installation and simplistic construction, the alcove tub is the perfect addition to your home if you are looking for pristine performance and polished refinery. The Aqua Eden 48-inch acrylic alcove tub with right hand drain hole will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano Towel Ring, Satin Nickel (LG-TR1 15)
- ALFI BRAND 4" Modern Wooden Stepping Stool Multi-Purpose Accessory (AB4409)
- BECK 3/4" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330721507)
- CHARLOTTE PIPE AND FOUNDRY 3DWV90DEG Street Elbow (PVC 00302 1200HA)
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222L)
- AQUA EDEN Freestanding Bathtubs, 51.75 L, 29.94 W, White, Acrylic (VTRS523030)
- AQUA EDEN Alcove Bathtubs, 60 L, 30 W, White, Cast Iron (VCTAP603015R)
- AQUA EDEN Alcove Bathtubs, 60 L, 37 W, White, Acrylic (VTDR603222L)
- AQUA EDEN Alcove Bathtubs, 60 L, 35 W, White, Acrylic (VTDR603022R)
- AQUA EDEN Alcove Bathtubs, 60 L, 30.69 W, White, Acrylic (VTDE603121L)
- KINGSTON BRASS VTAP603022R 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022R)
- Aqua Eden Bath Tubs