Shop All Bath Tubs
Aqua Eden
66 L, 30.13 W, White/Matte Black, Cast Iron
Mfr # VCTND663013NB0
Zoro # G402837928
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,498.87
Free 30-Day Returns
Key Features
- Length 66
- Width 30.13
- Color White/Matte Black
- Material Cast Iron
- Height 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 66 |
Width | 30.13 |
Height | 23 |
Details
Color | White/Matte Black |
Material | Cast Iron |
Finish | White/Matte Black |
Includes | Bathtub;Tub Feet |
Weight | 318 |
Features | Fabricated from high quality cast iron material, Painted white exterior, White porcelain enamel interior, Overall dimensions: (L)66" x (W)30-1/8" x (H)23", Built-in adjuster on tub feet for uneven floors, Water depth is 15-9/16" to overflow, 60 gallon tub capacity, Freestanding and wall mount tub filler ready, Shut off valve required for faucet repair, No faucet drillings, Bathtub (but not feet) finished in glossy white enamel on all sides and rim |
Description
Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Aqua Eden 66-inch cast iron double ended clawfoot tub will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence. Aside from its feet, this bathtub is enameled in glossy white for a classic look, exceptional durability, and easy care and maintenance for years to come.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed 30 Towel Bar (73143-AF)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PURTREX-PX05-20 Purtrex Replacement Water Filter (PURTREX-PX05-20)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brushed Gold (KTF301BG)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 125 psi (69E1A1M2U1-125)
- AQUA EDEN Freestanding Bathtubs, 51.19 L, 27.56 W, White, Acrylic (VTSQ512823)
- AQUA EDEN Clawfoot Bathtubs, 48 L, 30.18 W, White/Polished Chrome, Cast Iron (VCT3D483018NT1)
- AQUA EDEN Clawfoot Bathtubs, 61 L, 30.13 W, White/Oil Rubbed Bronze, Cast Iron (VCT7DS6130NC5)
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222L)
- AQUA EDEN Clawfoot Bathtubs, 61 L, 30.13 W, White/Polished Chrome, Cast Iron (VCT7DS6130NC1)
- AQUA EDEN Alcove Bathtubs, 60 L, 35 W, White, Acrylic (VTDR603022R)
- ALFI BRAND 59" White Rectangular Acrylic Free Standing Soaking Bathtub (AB8858)
- Aqua Eden Bath Tubs