Shop All Bath Tubs
Aqua Eden
51.75 L, 27.13 W, Glossy White, Acrylic
Mfr # VTOV512730S
Zoro # G004245626
product price: $1,138.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$1,138.99
Free 30-Day Returns
Key Features
- Length 51.75
- Width 27.13
- Color Glossy White
- Material Acrylic
- Height 30.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 51.75 |
Width | 27.13 |
Height | 30.88 |
Details
Color | Glossy White |
Material | Acrylic |
Finish | Glossy White |
Includes | Bathtub;Drain |
Features | Acrylic construction for strong durability, Freestanding installation, Raised seat height for added comfort, Overall dimensions: (L)51-3/4" x (W)27-1/8" x (H1)30-7/8" x (H2)23", Bathtub includes tub drain with overflow, Water depth is 14-3/4" to overflow, 37 gallon tub capacity, Single slipper design, Freestanding and wall mount tub filler ready, Shut off valve required for faucet repair when installed with freestanding tub filler, Finished in brilliant glossy white on all sides |
Weight | 78.75 |
Description
Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden 51-inch acrylic freestanding tub will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction. This bathtub is finished inside and out in a brilliant, high-gloss white that ensures crisp aesthetics and easy care now and well in the future. The tub comes with molded step seat and drain.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Brass, 1 x 1/8 in, Class 125 (ZUSA-PF-10227)
- JONES STEPHENS Mansfield 211 Style Flushvalve (T02068)
- DIXON Clamp w/Saddles, 2-Bolt, 4-16/64"-4-60/64" (525)
- PLUMB PAK Tlt Tnk Bolt Set Sldbrss (PP835-150)
- AQUA EDEN Clawfoot Bathtubs, 48 L, 30.18 W, White/Polished Chrome, Cast Iron (VCT3D483018NT1)
- AQUA EDEN 66 L, 30.13 W, White/Matte Black, Cast Iron (VCTND663013NB0)
- AQUA EDEN Pedestal Bathtubs, 66.94 L, 30.31 W, White, Cast Iron (VCTND673128)
- AQUA EDEN Freestanding Bathtubs, 51.75 L, 29.94 W, White, Acrylic (VTRS523030)
- AQUA EDEN Alcove Bathtubs, 60 L, 30 W, White, Cast Iron (VCTAP603015L)
- AQUA EDEN Clawfoot Bathtubs, 72 L, 31.88 W, White, Cast Iron (VCT7DE7232NLW)
- KINGSTON BRASS VTAP663222L 66" Acrylic Alcove Tub, w/, 66" L, 32" W, White, Acrylic (VTAP663222L)
- Aqua Eden Bath Tubs