Aqua Creek Products F-WXF Water Rider 3 Pool Bike
Mfr # F-WXF
Zoro # G004032622
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Creek
- MFR # F-WXF
- Zoro # G004032622
- UPC # 811628022387
- Country of Origin China
- Category Exercise Equipment
Description
Aqua creek products provide the total solution for pool and spa access. We are passionate about making aquatic access easy and affordable with high quality aquatic access equipment. We are constantly evolving, changing, and improving the quality and usability of our products.
The Water Rider 4’s seat and handlebars are adjustable in two directions to fit most individuals. The bike’s height can also be adjusted to accommodate different pool depths. Adjustments are easily made with the turn of a lever. The brushed steel finish can withstand harsh pool environments and requires little maintenance. The Water Rider 4 combines fun and fitness for a more intense workout.
Features- Seat & handlebars adjust in two directions
- Adjustable height
- Adjustable resistance
- Comfortable seat
- Easy to move, scratch resistant wheels
- Ergonomic handlebars
- Dimension: 38" x 35" x 7"
- Weight: 55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS Mosquito Net Double Wide (9760)
- STRUCTRON 16-tine Bow Rake with 60"L Hardwood Handle (42357)
- DARE Electric Fence Cut-Off Switch (2211)
- KOHLER Kit Housing Blower Recoil Assy (18 027 36-S)
- FABRICATION ENTERPRISES CanDo® Low Powder Exercise Band, Black, 50 Yard Roll, 1 Roll/Box (1214707)
- ACCUSPLIT Accusplit AX850 Swim Pace Clock (AX850)
- REFUAH Neoprene-Vinyl Vertical Dumbbell Rack Only (RE117819)
- FABRICATION ENTERPRISES Fabrication Enterprises 45-2381 Straight Handle Contoured Sponge (45-2381)
- AEROMAT AeroMat 75005 Adjustable Workout Mat Hanging Rack; Black (75005)
- FABRICATION ENTERPRISES Thera-Band„¢ Latex-Free Exercise Band, Green, 50 Yard Roll/Box (10-1197)
- FABRICATION ENTERPRISES Thera-Band„¢ Latex Exercise Band, Tan, 6 Yard Roll/Box (10-1016)
- Aqua Creek Exercise Equipment