Aqua Creek Products F-WXAQJG Aqua Jogg Pool Treadmill Water Rider
Mfr # F-WXAQJG
Zoro # G904032593
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Creek
- MFR # F-WXAQJG
- Zoro # G904032593
- UPC # 811628022356
- Country of Origin China
- Category Exercise Equipment
Description
Aqua creek products provide the total solution for pool and spa access. We are passionate about making aquatic access easy and affordable with high quality aquatic access equipment. We are constantly evolving, changing, and improving the quality and usability of our products.
The Water Rider 4’s seat and handlebars are adjustable in two directions to fit most individuals. The bike’s height can also be adjusted to accommodate different pool depths. Adjustments are easily made with the turn of a lever. The brushed steel finish can withstand harsh pool environments and requires little maintenance. The Water Rider 4 combines fun and fitness for a more intense workout.
Features- Seat & handlebars adjust in two directions
- Adjustable height
- Adjustable resistance
- Comfortable seat
- Easy to move, scratch resistant wheels
- Ergonomic handlebars
- Dimension: 63" x 44" x 34"
- Weight: 165 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Set of 5 Metal Garden Fencing Panels for Decorative Edging Flower Beds and Landscaping | Black (668572BIL)
- ZORO SELECT Water Broom, 4 Nozzle, Width 16 In (1MDK5)
- AIC REPLACEMENT PARTS 7/8 L095 L-Jaw Coupling Half - Flexible L-095 Lovejoy Martin Interchange (L095-7/8-RAP)
- SUNGRO HORTICULTURE 16QT Organ Potting Mix (1402040.Q16U)
- ACCUSPLIT Accusplit AX850 Swim Pace Clock (AX850)
- SCHIEKS SPORTS Schiek Sport 415-L Power Gel Lifting Glove Large (415-L)
- CENTURY Century 1529-600 Puzzle Mat - Blue (1529-600)
- FABRICATION ENTERPRISES Thera-Band„¢ Latex Exercise Band, Tan, 6 Yard Roll/Box (10-1016)
- WECARE FITNESS Rubber-Coated Chrome Handle 25 Lbs Dumbbells, Set of Two, Black, 2PK (WC-2P-25LB-BK)
- ZUNAMMY Zunammy ZWB4000 Push Up Board Training System (ZWB4000)
- STEP-UP RELIEF Back Muscles Stretcher (ST2580089)
- Aqua Creek Exercise Equipment