Aqua Creek Products F-TWPB-C Tidalwave Pool Bike
Mfr # F-TWPB-C
Zoro # G303865877
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Creek
- MFR # F-TWPB-C
- Zoro # G303865877
- UPC # 811628022691
- Country of Origin Unknown
- Category Exercise Equipment
Description
The Tidalwave aquatic exercise bike offers a unique flywheel and folding v-frame design. Multiple resistance levels, adjustable seat and handlebars allow users of all types to exercise at comfortable settings. Durable enough to be used in residential or commercial environments and a wonderful option for limited deck and storage applications. The optional semi-recumbent seat provides backrest and seat handles add support and security, an excellent rehabilitation tool. The Tidalwave bike provides users a fun, invigorating and effective water workout. Great for low impact physical therapy, aquatic spin classes or a way to get fit in your own backyard pool.
Features- Multiple levels of resistance
- Adjustable seat and handlebars
- Scratch resistant transport wheels
- Easily folds for storage
- Country of Origin: USA
- Dimension: 58 x 34 x 15 in.
- Weight: 70 lbs
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
- NYLGLO Illinois State Flag, 3x5 Ft (141460)
- SEACHOICE Plastic Replacement Handle Assembly For Igloo Coolers 28 to 54 QT (76951)
- MTD Tire-Tiller Ag (734-0808A)
- BEST Spring Hinge, Steel, Door Leaf 1-5/8"W (2060R 4 5X4 26D)
- SPORT SUPPLY GROUP Fitness Medicine Balls - Single Medicine Ball Rack (1033267)
- FABRICATION ENTERPRISES Fabrication Enterprises 24-7001BLK 1 in. Fabric Hook and Eye Loop; 25 yards Dispenser Box; Black (24-7001BLK)
- FABRICATION ENTERPRISES Fabrication Enterprises 30-1792B Cando Plastic Mobile Ball Chair With Back With O Arms Ball; Blue - Adult (30-1792B)
- GOFIT Double-Thick Neoprene Waist Trimmer (GF-2XNWT)
- INOVART Inovart 8065 6 in. Pro Roller Soft Rubber Brayer (8065)
- INTEGRA MILTEX M & G Duravent 7022TI-25 5 Inch x 25' DuraFlex Chimney Liner (68208)
- FABRICATION ENTERPRISES Fabrication Enterprises 13-1201-1 Sonigel Ultrasound Couplant; 250 ml Bottle (13-1201-1)
- Aqua Creek Exercise Equipment