Shop All Pool Accessories
Aqua Creek
Aqua Creek Products F-605UW 22 in. Wide PVC Aqua Walker; Arm Craddles
Mfr # F-605UW
Zoro # G904111625
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Creek
- MFR # F-605UW
- Zoro # G904111625
- UPC # 811628021793
- Country of Origin China
- Category Pool Accessories
Description
Aqua creek products provide the total solution for pool and spa access. We are passionate about making aquatic access easy and affordable with high quality aquatic access equipment. We are constantly evolving, changing, and improving the quality and usability of our products.
The Aqua Walker can be used in its standard configuration (without the arm cradles) or with the arm cradles allowing the user additional support using their forearms. The 4 inch armrest cradles can be added and removed without the use of tools.
Features- Tool-free conversion from standard walker to armrest walker
- Solid rubber wheels
- Dimension: 23" x 25" x 29"
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROOT ASSASSIN 43 in Overall Length One Shot Garden Shovel, Steel, 31 in Fiberglass D-Handle (OS-001)
- KOHLER Control Assy (1123953)
- BEST FRIENDS Deluxe Grazing Muzzle LARGE (1740-L)
- CORE TARPS 30 ft x 40 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-30x40)
- AQUA CREEK Aqua Creek Products F-808SA 1.9 x 6 in. Standard Anchor Bronze Scout (F-808SA)
- LASCO FITTINGS Lasco Fittings PV402247 2 x 0.5 in. PVC Tee Socket Reducer Female Pipe Thread (PV402247)
- POWERPLAY Lid Assembly Tank Replacement Clean & Clear Plus Pool (PO2770355)
- WATERWAY 2 in. Inside Pipe Coupler (WW4194120)
- LASTPLAY Heavy Duty Fine Mesh Leaf Rake (LA2546284)
- OCEAN BLUE WATER PRODUCTS 24ft Rope Float Kit (OC382431)
- ETS HACH Aquacheck Salt Titrator Sodium Chloride Testing Parameter - White; 10 Count, 10PK (561140A)
- Aqua Creek Pool Accessories