Shop All Patio Club Chairs & Chaise Lounges
Aqua Creek
Aqua Creek Products F-520XWSPM 24 in. Wide Mesh Seat Pool Access Chair
Mfr # F-520XWSPM
Zoro # G304032582
product price: $1,693.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,693.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Creek
- MFR # F-520XWSPM
- Zoro # G304032582
- UPC # 811628024305
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Aqua creek products provide the total solution for pool and spa access. We are passionate about making aquatic access easy and affordable with high quality aquatic access equipment. We are constantly evolving, changing, and improving the quality and usability of our products.
Our aquatic wheelchairs are ideal for use in swimming pools with ramps or beach entry. Constructed of durable and corrosion resistant stainless steel, these chairs will provide you with years of trouble free use.
Features- Durable stainless steel construction
- Solid rubber tires and mag-style wheels
- Independent action parking brakes
- Removable and folding footrests
- Mildew and fungus resistant mesh seat material
- Dimension: 34" x 26" x 31"
- Weight: 54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST AIR TECH/IMPORT 24x100' 2x1 Weld Mesh (309222A)
- A & I PRODUCTS Filter, Air, Outer 8.2" x8.2" x12.9" (A-3125342R2)
- BRIGGS & STRATTON Carburetor (498298)
- AFTERMARKET Triple Baffle Gas Cap Fits FARMALL Fits Cub A BN C H M Super H Super M And Others (23995DC)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Red Cushions (ESCW-57R)
- HARVEST LANE HONEY Harvest Lane Honey HONEYBCKT-102 5 Gallon Honey Bucket (202578)
- W UNLIMITED Leisure Brown Wicker Outdoor Lounge Chair Set 4 Piece (SW1616-4CH)
- FLASH FURNITURE Gray/Gray Armless Faux Teak Patio Dining Chair (SB-CA108-GRY-GG)
- FLASH FURNITURE Maroon 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-MRN-GG)
- FLASH FURNITURE Navy Blue Modern Dual Slat Back Adirondack Chair (JJ-C14509-NV-GG)
- KAMP-RITE TENT COT Chair, Blue/Gray, 20 in. L x 38 in. H (CC026)
- Aqua Creek Outdoor Chairs