Shop All Patio Club Chairs & Chaise Lounges
Aqua Creek
Aqua Creek Products F-520WSPM 21 in. Wide Mesh Seat Pool Access Chair
Mfr # F-520WSPM
Zoro # G704032526
product price: $1,660.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,660.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Creek
- MFR # F-520WSPM
- Zoro # G704032526
- UPC # 811628024299
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Aqua creek products provide the total solution for pool and spa access. We are passionate about making aquatic access easy and affordable with high quality aquatic access equipment. We are constantly evolving, changing, and improving the quality and usability of our products.
Our aquatic wheelchairs are ideal for use in swimming pools with ramps or beach entry. Constructed of durable and corrosion resistant stainless steel, these chairs will provide you with years of trouble free use.
Features- Durable stainless steel construction
- Solid rubber tires and mag-style wheels
- Independent action parking brakes
- Removable and folding footrests
- Mildew and fungus resistant mesh seat material
- Dimension: 31" x 27" x 33"
- Weight: 49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON ROD-PUSH (691836)
- MTD Trans Asm-Hydro Rh (618P07469)
- HUSQVARNA Starter Assembly, 11" L, 4" W, 10" H (574507315)
- GRACIOUS LIVING HighBack Chair, Resin, White (11213-32)
- ALATERRE FURNITURE Orwell Outdoor Acacia Wood Chairs with Cushions, Set of 2 (ANOW03ANO)
- INTERNATIONAL CARAVAN Camelback Resin Wicker Rocker, Antique Moss (3182-1CH-AM)
- W HOME 52 in. Adirondack Outdooor Chair, White (SW1912WTSET4)
- FLASH FURNITURE Brown Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-B-GG)
- RIO Lace-Up removable Backpack Chair (GR529R-434-1)
- UNITED GENERAL SUPPLY Porch Double Rocker; Stained (232180)
- FLASH FURNITURE 3PC Black/White PE Rattan Folding Bistro Set (FV-FWA085-BLK-WHT-GG)
- Aqua Creek Patio Club Chairs & Chaise Lounges