Aqua Creek Products F-044CHV Standard Wall Mount Charger for Vito 2pc controls
Mfr # F-044CHV
Zoro # G203981455
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Creek
- MFR # F-044CHV
- Zoro # G203981455
- UPC # 811628023865
- Country of Origin China
- Category Ceiling Fan Wall and Remote Controls
Description
Aqua creek products provide the total solution for pool and spa access. We are passionate about making aquatic access easy and affordable with high quality aquatic access equipment. We are constantly evolving, changing, and improving the quality and usability of our products.
The Aqua Creek Products Battery Charger is designed for easy-to-use and reliable charging of the 24 volt batteries used on all powered lifts. The unit will charge the battery in approximately 4 hours time. Our Battery Charger plugs into any outlet and can be converted to fit non-US power sources as well.
Features- Standard Wall Mount Charger for vito 2pc controls
- Dimension: 25" x 9" x 7"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 1/2-inch FIP or 3/4-inch MIP x 3/4-inch MHT Brass Boiler Drain Valve (HA-BD102-1)
- ICM CONTROLS 2810 Furnace Ignition Control (ICM2810)
- FANTECH Inline Fan, 4 In. Dia. (FG 4XL)
- MCDONNELL & MILLER Electrode Assembly (354401)
- CRAFTMADE Wall Control for DC Motor Only (DC-WALL)
- ILIVING Solid State 120-Volt, 8 Amp Variable Adjustable Precision Fan Speed Controller (ILG8SFSC)
- CRAFTMADE IDC2 6-Speed Wall Control Up-light Down-light and Reverse functions (IDC2-wall)
- LEADING EDGE Motor Speed Control, 120V, 8A (12008)
- HUNTER Universal Ceiling Fan Wall Control (99771)
- LEADING EDGE Noiseless Motor Speed Control, 120V, 5A (12005N)
- HUNTER Fan Speed and Light Control, Plastic (27182)
- Aqua Creek Ceiling Fans & Accessories