Aqua Creek Products F-044CH Standard Wall Mount Charger for Linak 2pc Controls
Mfr # F-044CH
Zoro # G604111727
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Creek
- MFR # F-044CH
- Zoro # G604111727
- UPC # 811628021045
- Country of Origin China
- Category Pool Accessories
Description
Aqua creek products provide the total solution for pool and spa access. We are passionate about making aquatic access easy and affordable with high quality aquatic access equipment. We are constantly evolving, changing, and improving the quality and usability of our products.
The Aqua Creek Products Battery Charger is designed for easy-to-use and reliable charging of the 24 volt batteries used on all powered lifts. The unit will charge the battery in approximately 4 hours time. Our Battery Charger plugs into any outlet and can be converted to fit non-US power sources as well.
Features- Standard Wall Mount Charger for Linak 2pc Controls
- Dimension: 25" x 9" x 7"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROUNDUP Non-Selective Weed Killer, 1.5 oz., PK5 (ROUNDUP QUICKPRO)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-6X8)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-6223 50 yards Val-U-Band Exercise Band; Lime; Level 3 (1579218)
- IGLOO Laguna Cooler, 1/2 gal, Blue/White (31265)
- AQUA CREEK Aqua Creek Products F-808SA 1.9 x 6 in. Standard Anchor Bronze Scout (F-808SA)
- HYDRO AIR Hydro Air HA564820GRY Dual Port Flowpath Assembly - Gray (HA564820GRY)
- WATERWAY Basket Top Mount; Grey (WW5192097)
- PLASTIFLEX Plastiflex ST12524 1.25 in. x 24 ft. Vacuum Hose (ST12524)
- GECKO ALLIANCE 600-8140 Waterway Air Check Valve- Clear - 0.25 in. (WW6008140)
- ALA-PT ALA-PT APCHC241 1.25 in. ID Vacuum Hose End Cuff Replacement (APCHC241)
- PRAHER Praher PR150906 1.5 x 1.5 in. High Heat Male X Socket Union with O-Ring (PR150906)
- Aqua Creek Pool Accessories