Aqua Creek

Aqua Creek Products F-035EZSM Surface Mount EZ & Power EZ Anchor Kit


original price: $714.99
14% off
new price: $610.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Aqua creek products provide the total solution for pool and spa access. We are passionate about making aquatic access easy and affordable with high quality aquatic access equipment. We are constantly evolving, changing, and improving the quality and usability of our products.

The EZ Lift is an affordable, manually operated lift designed for residential use. The EZ Lift has a weight capacity of up to 400 pounds and can accommodate pool wall heights up to 15 inches. This feature makes it ideal for both in and above ground pools. Also great as a boat access lift.

Features
  • Manually operated hydraulic ram
  • Concrete embedded anchor system
Specifications
  • Dimension: 19" x 13" x 7"
  • Weight: 18 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.