Aqua Creek Products F-019CA Cycle Attachment Option Lift
Mfr # F-019CA
Zoro # G204111493
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Creek
- MFR # F-019CA
- Zoro # G204111493
- UPC # 811628020819
- Country of Origin China
- Category Pool Accessories
Description
Aqua creek products provide the total solution for pool and spa access. We are passionate about making aquatic access easy and affordable with high quality aquatic access equipment. We are constantly evolving, changing, and improving the quality and usability of our products.
The Cycle Attachment is an upgrade that makes exercising in your pool trouble-free and convenient. The Cycle Attachment quickly converts your lift into an aqua therapy bike. Simply slide the Cycle Attachment into place, lower yourself down into the water and enjoy hydro-therapy without ever leaving your lift! Easily adjustable to increase or decrease resistance as you feel comfortable.
Features- Cycle Attachment Option Lift
- Dimension: 42" x 22" x 9"
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWTRON Adhesive Fly Board, 4 1/2 x 18 In, PK12 (GB470)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707478-1208)
- NOTHIN TO HIDE Fieldcrest Farms Chicken Grain Free Chews For Dogs 10 pk (146)
- SOLO Solo Diaphragm (4074246)
- AQUA CREEK Aqua Creek Products F-808SA 1.9 x 6 in. Standard Anchor Bronze Scout (F-808SA)
- RAINBOW Rainbow R171060 Floating Chlorine Tablet Dispenser (R171060)
- GEC 3.5 lbs Bromicharge Bottle (GE35016)
- WATERWAY PLASTICS 2 in. PVC 3 Way Diverter Valve (WA313182)
- JED Jed Pool Tools; Inc. 60-200D-27 27 x 1.25 in. Hose Vacuum Pool (273110)
- LASCO FITTINGS 1 in. Insert Insert 90 deg Elbow (PV1406010)
- WHOLE-IN-ONE Pump Seal Assembly (WH191685)
- Aqua Creek Pool Accessories