Shop All Floor Cleaners and Maintainers
Aqua Chempacs
Neutralizer and Conditioner, 410, PK48
Mfr # 1227
Zoro # G1933963
product price: $53.49
/pk 48, $1.11/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA
- Flash Point 105 Degrees F
- Cleaner Form Liquid
- pH Value Acidic
- pH Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Chempacs
- MFR # 1227
- Zoro # G1933963
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Details
Item | Neutralizer and Conditioner |
Standards | OSHA |
Flash Point | 105 Degrees F |
Cleaner Form | Liquid |
pH Value | Acidic |
pH Level | 3 |
Description
Neutralizer and Conditioner, Cleaner Form Liquid, pH Level 3, pH Value Acidic, Concentrated, Standards OSHA, Flash Point 105 Degrees F, Package Quantity 48
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAN GREEN Industrial Strength Cleaner and Degreaser, 1 Gal (MG102)
- GOFER PARTS Replacement Squeegee - Front For Nobles/Tennant 1014092 (GSQ1018BU)
- SPILFYTER Sorbents, 27 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-75)
- SWIFFER Handle Extender Kit, f/Swiffer Duster, Yellow (PGC82074)
- AQUA CHEMPACS Neutralizer and Conditioner, 404, PK108 (1193)
- AQUA CHEMPACS Sanitary Cleaner, 201, PK132 (1061)
- AQUA CHEMPACS Neutral Floor Cleaner, 30 per pk., Bucket (4-2210)
- AQUA CHEMPACS Neutral Floor Cleaner, 120 per pk., Bucket (4-0506)
- AQUA CHEMPACS Neutral Floor Cleaner, 1802, PK180 (1062)
- AQUA CHEMPACS Floor Cleaner, Liquid, Bucket, 20 ct (4-0198)
- THEOCHEM EARLY RAIN MULTIPURPOSE CLEANER - 5 GL PAIL, Floor Cleaner (100448-99990-1P)
- Aqua Chempacs Floor Cleaners and Maintainers