Shop All Floor Cleaners and Maintainers
Aqua Chempacs
Neutral Floor Cleaner, 1802, PK180
Mfr # 1062
Zoro # G1958597
product price: $116.99
/pk 180, $0.65/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Standards CFR, OSHA
- Primary Chemical Alcohol
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Chempacs
- MFR # 1062
- Zoro # G1958597
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Details
Item | Neutral Floor Cleaner |
Color | Yellow |
Standards | CFR, OSHA |
Primary Chemical | Alcohol |
Cleaner Form | Liquid |
Description
Neutral Floor Cleaner, Cleaner Form Liquid, Concentrated, Standards CFR, OSHA, Color Yellow, Primary Chemical Alcohol, Package Quantity 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Onyx Mesh Wall Racks, 2Hook, Steel (6401BL)
- BOARDWALK 60" Mop and Broom Handles, 1.13" Dia, Natural, Pine (BWK125)
- TORK Tork Cleaning Cloth White W2, Reusable, 1 x 500 Cloths, 510137 (510137)
- TORK Tork Septic Safe Toilet Paper White, Embossed for Comfort, 2-ply, 450 Sheets per Roll, 48 Rolls (2465120)
- AQUA CHEMPACS Sanitary Cleaner, 201, PK132 (1061)
- AQUA CHEMPACS Neutralizer and Conditioner, 404, PK108 (1193)
- AQUA CHEMPACS Floor Cleaner, Liquid, Bucket, 20 ct (4-0198)
- AQUA CHEMPACS Neutral Floor Cleaner, 30 per pk., Bucket (4-2210)
- AQUA CHEMPACS Neutralizer and Conditioner, 410, PK48 (1227)
- AQUA CHEMPACS Neutral Floor Cleaner, 120 per pk., Bucket (4-0506)
- DIVERSEY Floor Cleaner, Hvy-Dty, Pro, No-Rinse, Citrus, 2.5L, YW, PK 2 (DVO94996466)
- Aqua Chempacs Floor Cleaners and Maintainers