Shop All Floor Cleaners and Maintainers
Aqua Chempacs
Neutral Floor Cleaner, 120 per pk., Bucket
Mfr # 4-0506
Zoro # G1795829
product price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Container Type Bucket
- Cleaner Form Liquid
- pH Value Neutral
- pH Level 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Chempacs
- MFR # 4-0506
- Zoro # G1795829
- UPC # 819097010263
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Details
Item | Neutral Floor Cleaner |
Color | Yellow |
Container Type | Bucket |
Cleaner Form | Liquid |
pH Value | Neutral |
pH Level | 8 |
Description
Neutral Floor Cleaner, Cleaner Form Liquid, Container Type Bucket, pH Level 8, pH Value Neutral, Concentrated, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR FABRIC STEAMR TRAV 1100W (GS2)
- KIMBERLY-CLARK PROFESSIONAL Power Clean ProScrub Pre-Saturated Wipes Refill, Dual Action Cleaning, 75 Sheets/Pack, No Bucket (91367)
- BETCO Forest 5, Mint Scent, 32 oz Bottle, 12PK (3071200)
- TOUGH GUY Tube and Pipe Brush, 19 in L Handle, 5 in L Brush, White, Wire, 24 in L Overall (1YTC2)
- AQUA CHEMPACS Floor Cleaner, Liquid, Bucket, 20 ct (4-0607)
- AQUA CHEMPACS Floor Cleaner, Liquid, Bucket, 20 ct (4-0198)
- AQUA CHEMPACS Neutralizer and Conditioner, 404, PK108 (1193)
- AQUA CHEMPACS Neutral Floor Cleaner, 1802, PK180 (1062)
- AQUA CHEMPACS Neutralizer and Conditioner, 410, PK48 (1227)
- AQUA CHEMPACS Sanitary Cleaner, 201, PK132 (1061)
- TREWAX Cleanr Neutral Trwx 32Oz (887250032)
- Aqua Chempacs Floor Cleaners and Maintainers