Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Aqua Chempacs
Floor Cleaner, Lavender, Liquid, Red, PK132 (Discontinued)
Mfr # 4-2022
Zoro # G1965813
This Product is Discontinued
Key Features
- Form Liquid
- Color Red
- Fragrance Lavender
- Container Type Packets
- Recommended Dilution 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Chempacs
- MFR # 4-2022
- Zoro # G1965813
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Details
Item | Floor Cleaner |
Form | Liquid |
Color | Red |
Fragrance | Lavender |
Container Type | Packets |
Recommended Dilution | 1 gal |
RTU Yield per Container | 132 gal |
Cleaner Form | Liquid |
Maximum RTU Yield per Container | 132 gal |
Description
Floor Cleaner, Cleaner Form Liquid, Container Type Packet, Concentrated, Recommended Dilution 1 gal, Color Red, Fragrance Lavender, Maximum RTU Yield per Container 132 gal, Primary Chemical Alcohol, Package Quantity 132
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.