Shop All Disinfectants and Sanitizers
Aqua Chempacs
Disinfectant Cleaner Kit
Mfr # 4-0985
Zoro # G1795689
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Chempacs
- MFR # 4-0985
- Zoro # G1795689
- UPC # 819097010461
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Item | Disinfectant Cleaner Kit |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Disinfectant Cleaner Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Accessory, 14 in W/Dia, White, Plastic (RV-35-LID-1)
- SCA TISSUE Tork Advanced Roll Paper Towels, 2 Ply, White (HB9201)
- OSBORN Miniature Brush, 1-1/2" (0007575600)
- KESS Cleaners & Detergents, 1 gal Bottle, Pine, 4 PK (KES PINE-L)
- AQUA CHEMPACS Disinfectant Cleaner, Liquid, Bag, 20 ct (4-2230)
- DIVERSEY Disinfectant Cleaner, 1.5 gal. Jug, Unscented, Blue, 2 PK (5283046)
- POWERBUILT SaniDate Biosafe Disinfectant Solution for Use w/SaniFlow Device, 64oz (647731)
- PURELL Foodservice Surface Sanitizer, 1gal. Bottle, PK4 (4341-04)
- CLOROX Cleaners & Detergents, Refill, Unscented, 4 PK (31650)
- LYSOL Disinfecting Wipes, Canister, Lemon and Lime Blossom, White, 3 PK (19200-82159)
- BRITE STAR 75032 32 oz Bio Odor Holding Tank Treatment (S2R-75032)
- Aqua Chempacs Disinfectants and Sanitizers