Shop All All Purpose Cleaners
Aqua Chempacs
Citrus All Purpose Cleaner Kit, Citrus
Mfr # 4-0989
Zoro # G1795740
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Citrus
- Recommended Dilution Ready to Use
- Color Light Orange
- Ready to Use/Concentrated Ready to Use
- Standards TSCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Chempacs
- MFR # 4-0989
- Zoro # G1795740
- UPC # 819097010096
- Country of Origin United States
- Category All Purpose Cleaners
Details
Fragrance | Citrus |
Recommended Dilution | Ready to Use |
Color | Light Orange |
Ready to Use/Concentrated | Ready to Use |
Item | Citrus All Purpose Cleaner Kit |
Standards | TSCA |
Cleaner Form | Liquid |
Description
Citrus All Purpose Cleaner Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOCUS Spa White Wastebasket, 6 Qt (BS-MSPA8W)
- PIG Sorbents, 8 gal, 3 ft x 100 ft, Universal, Black, Polypropylene (GRP36200-BK)
- KIMBERLY-CLARK PROFESSIONAL Coreless Twin Toilet Paper Dispenser HighCap 20x6x11 BLK (09608)
- HARDWARE RESOURCES 12" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR12-SS)
- AQUA CHEMPACS All-Purpose Heavy Duty Cleaner Kit (4-0981)
- AQUA CHEMPACS All Purpose Heavy Duty Cleaner, Liquid (4-0179)
- AQUA CHEMPACS AQUA CHEMPACS All Purpose Cleaner: Packet 20 ct Container Size, Concentrated, Citru, Neutral (4-0101)
- DIVERSEY Cleaners & Detergents, 32 oz Citrus, 4 PK (CBD540571)
- DIVERSEY Cleaners & Detergents, 1 qt Citrus, 12 PK (95891164)
- SPIC & SPAN SPIC SPAN ALL-PURPOSE, 2PK (3700032535)
- DIVERSEY Neutral Cleaner, 0.5 oz. Packet, Pine, 2 PK (990653)
- Aqua Chempacs All Purpose Cleaners