Shop All All Purpose Cleaners
Aqua Chempacs
All-Purpose Heavy Duty Cleaner Kit
Mfr # 4-0981
Zoro # G1795707
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- Color Light Purple
- Ready to Use/Concentrated Ready to Use
- Standards TSCA
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Chempacs
- MFR # 4-0981
- Zoro # G1795707
- UPC # 819097010140
- Country of Origin United States
- Category All Purpose Cleaners
Details
Recommended Dilution | Ready to Use |
Color | Light Purple |
Ready to Use/Concentrated | Ready to Use |
Item | All-Purpose Heavy Duty Cleaner Kit |
Standards | TSCA |
Cleaner Form | Liquid |
Description
All-Purpose Heavy Duty Cleaner Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 32 gal, 32 in x 44 in, Universal, Green, Polypropylene, 30 PK (G-3244H)
- BISSELL COMMERCIAL Filter, HEPA, 1-3/4in.Lx8in.W, Plastic (HEPACART-09)
- HOOVER COMMERCIAL One Size Fits All, 10 PK (AH10243)
- BOBRICK Paper Towel Dispenser (35903)
- AQUA CHEMPACS Citrus All Purpose Cleaner Kit, Citrus (4-0989)
- AQUA CHEMPACS AQUA CHEMPACS All Purpose Cleaner: Packet 20 ct Container Size, Concentrated, Citru, Neutral (4-0101)
- AQUA CHEMPACS All Purpose Heavy Duty Cleaner, Liquid (4-0179)
- LEMI SHINE Lemi Shine 4003740 8.46 oz Powder Lemi Shine Lemon Scent Garbage Disposal Cleaner - Pack of 10 (4003740)
- PROTOCHEM LABORATORIES Concentrated Pine Cleaner And Deodorizer, 1 gal., EA1 (PC-18-1)
- FANTASTIK Fresh Scent All Purpose Cleaner Liquid 32 oz (71629)
- WARSAW CHEMICAL Citrus Oxygenated All-Purpose Cleaner, Citrus Scent, 1-Gallon, 4PK (63250-0000004)
- Aqua Chempacs All Purpose Cleaners