Shop All Pool Games & Toys
This Product is Discontinued
Aqua Cell
Pool Float, Foam, Blue, 48in L X 27in W (Discontinued)
Mfr # NT107
Zoro # G9325136
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inflatable No
- Color Blue
- Length 48 in
- Width 27 in
- Weight Capacity 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Cell
- MFR # NT107
- Zoro # G9325136
- UPC # 685021018014
- Country of Origin United States
- Category Pool Games & Toys
Dimensions
Length | 48 in |
Width | 27 in |
Details
Item | Pool Float |
Inflatable | No |
Color | Blue |
Weight Capacity | 250 lb |
Thickness | 1 in |
Material | Foam |
Description
Pool Float, Inflatable No, Color Blue, Length 48 in, Width 27 in, Thickness 1 in, Material Foam, 250 lb Weight Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.