Shop All Incident and Triage Supplies
Aqua Blox
Emergency Drinking Water, 6.75 oz., PK32
Mfr # 73111
Zoro # G1620995
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6.75 oz
- Number of Courses 1
- Calories per Meal 0
- Shelf Life 5 yr From Date of Manufacture
- People Served 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aqua Blox
- MFR # 73111
- Zoro # G1620995
- UPC # 753962731115
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Size | 6.75 oz |
Details
Item | Emergency Drinking Water Box |
Number of Courses | 1 |
Calories per Meal | 0 |
Shelf Life | 5 yr From Date of Manufacture |
People Served | 1 |
Description
Emergency Drinking Water Box, Size 6.75 oz, People Served 1, Number of Courses 1, Calories per Meal 0, 5 yr From Date of Manufacture Shelf Life, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Letter Label, N, 4In H, PK5 (DWR-4-N-5)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4080-M (8))
- EPSON Printable Magnetic Label Cartridge (218MTBWPX-4.9)
- 3M E-A-R Ear Plugs, 200 PK (10080529110012)
- EMERGENCY ZONE Rope, 3/8"X50Ft, Black (229B)
- DISASTER MANAGEMENT SYSTEMS Tabletop CERT, Multi-Casualty Incident (DMS 05842)
- MAYDAY Emergency Drinking Water Pouch, 4.22 oz, Pack of 100 (73011)
- MEDSOURCE Emergency Blanket, Blue, 60In x 90In, PK6 (MS-B500)
- EMERGENCY ZONE Survival Whistle, 5-In-1 (212)
- DISASTER MANAGEMENT SYSTEMS Immediate Triage Tape, Red (DMS 05791)
- DISASTER MANAGEMENT SYSTEMS Ribbon Dispenser, 4 Triage Ribbon Rolls (DMS 05763)
- Aqua Blox Incident and Triage Supplies