Shop All Warmers and Chillers
Apw Wyott
Round Countertop Warmer, 7 Qt
Mfr # RW-1V-SP
Zoro # G1898084
Free Shipping & Returns
$536.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7 qt
- Voltage 120
- Watts 500
- Material Stainless Steel
- Amps 4.2 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apw Wyott
- MFR # RW-1V-SP
- Zoro # G1898084
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Depth | 10 1/2 in |
Width | 10 1/2 in |
Height | 8 1/4 in |
Overall Height | 8 1/4 in |
Overall Width | 10 1/2 in |
Cord Length | 5 ft |
Overall Depth | 10 1/2 in |
Details
Item | Round Countertop Warmer |
Capacity | 7 qt |
Voltage | 120 |
Watts | 500 |
Material | Stainless Steel |
Amps | 4.2 A |
Includes | Thermostatic Controls, Fiberglass Insulation, 60 in 3-Wire Power Cord |
Operating Temp. Range | Up to 140 Degrees F |
Product Type | Food Warmer |
Maximum Operating Temperature | 140 Degrees F |
Wattage | 500 W |
Current | 4.2 A |
Description
Round Countertop Warmer, Product Type Food Warmer, Capacity 7 qt, Overall Height 8 1/4 in, Overall Width 10 1/2 in, Overall Depth 10 1/2 in, Maximum Operating Temperature 140 Degrees F, Voltage 120V AC, Wattage 500 W, Current 4.2 A, Material Stainless Steel, Cord Length 5 ft, Includes 60 in 3-Wire Power Cord Fiberglass Insulation, Thermostatic Controls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Kitchen Scale 11 Lb. Cap (3701KL)
- WHIRLPOOL Icemaker (D7824706Q)
- ALLIANCE ASSY CONTROL-TOPLOAD-MDC WS PK (201567P)
- MAGIKITCHEN PRODUCTS Shelf, Basket Support 17.5 X 13.5 (A4500602)
- APW WYOTT Round Countertop Cooker, 11 Qt, 1200W (RCW-11SP)
- APW WYOTT Cooker/Warmer, 22 Qt (CW-2AI)
- APW WYOTT Countertop Cooker/Warmer, 28.5 Qt (W-43V)
- APW WYOTT Round Countertop Warmer, 11 Qt (RW-2V-SP)
- APW WYOTT Countertop Warmer, 22 Qt (W-3VI)
- VOLLRATH Adaptor Bar, Length 12 15/16 (75012)
- BROILKING / CADCO BroilKing NWT-28S Professional Extra Large Warming Tray Stainless (NWT-28S)
- Apw Wyott Warmers and Chillers