Shop All Warmers and Chillers
Apw Wyott
Round Countertop Cooker, 7 Qt, 1000W
Mfr # RCW-7SP
Zoro # G8539036
product price: $461.00
/ea
Free Shipping & Returns
$461.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7 qt
- Voltage 120
- Watts 1000
- Material Stainless Steel
- Amps 8.3 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apw Wyott
- MFR # RCW-7SP
- Zoro # G8539036
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Width | 10 1/2 in |
Height | 10 in |
Overall Width | 10 1/2 in |
Overall Height | 10 in |
Overall Depth | 10 1/2 in |
Cord Length | 5 ft |
Details
Item | Round Countertop Cooker |
Capacity | 7 qt |
Voltage | 120 |
Watts | 1000 |
Material | Stainless Steel |
Amps | 8.3 A |
Color | Silver |
Includes | Thermostatic Controls, Fiberglass Insulation, 60 in 3-Wire Power Cord |
Operating Temp. Range | Up to 212 Degrees F |
Product Type | Food Warmer |
Wattage | 1,000 W |
Maximum Operating Temperature | 212 Degrees F |
Current | 8.3 A |
Description
Round Countertop Cooker, Product Type Food Warmer, Capacity 7 qt, Overall Height 10 in, Overall Width 10 1/2 in, Overall Depth 10 1/2 in, Maximum Operating Temperature 212 Degrees F, Voltage 120V AC, Wattage 1,000 W, Current 8.3 A, Material Stainless Steel, Color Silver, Cord Length 5 ft, Includes 60 in 3-Wire Power Cord Fiberglass Insulation, Thermostatic Controls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Bucket Of 24 Ntl24S (15393)
- NIECO Sprocket, Clutched , 13 Tooth (14900)
- CRETORS Decal, Antique Wagon (2606)
- HEATCRAFT Relay, #1007627 (1007627)
- APW WYOTT Round Countertop Warmer, 11 Qt (RW-2V-SP)
- APW WYOTT Cooker/Warmer, 22 Qt (CW-2AI)
- APW WYOTT Countertop Warmer, 22 Qt (W-3VI)
- APW WYOTT Countertop Cooker/Warmer, 28.5 Qt (W-43V)
- APW WYOTT Round Countertop Warmer, 7 Qt (RW-1V-SP)
- APW WYOTT Round Countertop Cooker, 11 Qt, 1200W (RCW-11SP)
- MEGACHEF MegaChef MC-9003B Buffet Server & Food Warmer with 3 Removable Sectional Trays; Heated Warming Tray & Removable Tray Frame (MC-9003B)
- Apw Wyott Warmers and Chillers