Shop All Warmers and Chillers
Apw Wyott
Round Countertop Cooker, 11 Qt, 1200W
Mfr # RCW-11SP
Zoro # G7308104
product price: $528.00
/ea
Free Shipping & Returns
$528.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 11 qt
- Voltage 120
- Watts 1200
- Material Stainless Steel
- Amps 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apw Wyott
- MFR # RCW-11SP
- Zoro # G7308104
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Width | 12 1/2 in |
Height | 10 in |
Overall Height | 10 in |
Overall Width | 12 1/2 in |
Cord Length | 5 ft |
Overall Depth | 12 1/2 in |
Details
Item | Round Countertop Cooker |
Capacity | 11 qt |
Voltage | 120 |
Watts | 1200 |
Material | Stainless Steel |
Amps | 10 A |
Color | Silver |
Operating Temp. Range | Up to 212 Degrees F |
Includes | Thermostatic Controls, Fiberglass Insulation, 60 in 3-Wire Power Cord |
Product Type | Food Warmer |
Current | 10 A |
Wattage | 1,200 W |
Maximum Operating Temperature | 212 Degrees F |
Description
Round Countertop Cooker, Product Type Food Warmer, Capacity 11 qt, Overall Height 10 in, Overall Width 12 1/2 in, Overall Depth 12 1/2 in, Maximum Operating Temperature 212 Degrees F, Voltage 120V AC, Wattage 1,200 W, Current 10 A, Material Stainless Steel, Color Silver, Cord Length 5 ft, Includes 60 in 3-Wire Power Cord Fiberglass Insulation, Thermostatic Controls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Thermostat, 250V 25A (RPC13-721)
- TABLECRAFT Flp Top Cap Sqz Bottle, Clr, Wht, 12OZ, PK12 (2112C-1)
- BAXTER Gasket, Door Bottom Ov310 (01-1M6493-00002)
- CARLISLE FOODSERVICE Grill Brick, 8"x4"x3.5", PK12 (4071000)
- APW WYOTT Round Countertop Warmer, 11 Qt (RW-2V-SP)
- APW WYOTT Cooker/Warmer, 22 Qt (CW-2AI)
- APW WYOTT Countertop Cooker/Warmer, 28.5 Qt (W-43V)
- APW WYOTT Countertop Warmer, 22 Qt (W-3VI)
- APW WYOTT Round Countertop Warmer, 7 Qt (RW-1V-SP)
- NESCO Double Elec Burner 1800W (DB-02)
- VOLLRATH Inset Cover, Slotted (78200)
- Apw Wyott Warmers and Chillers