Shop All Concession Equipment
Apw Wyott
Roller Grill, 34 3/4x8 1/2 In
Mfr # HRS-50
Zoro # G7169714
product price: $3,058.00
/ea
Free Shipping & Returns
$3,058.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity Up to 50 Hot Dogs
- Cooking Surface Material Chrome
- Watts 985 W
- Voltage 120V AC
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apw Wyott
- MFR # HRS-50
- Zoro # G7169714
- Country of Origin United States
- Category Concession Equipment
Dimensions
Height | 8 1/2 in |
Depth | 18 5/8 in |
Width | 34 3/4 in |
Cooking Surface Dimensions | 30-1/2 in |
Overall Width | 34 3/4 in |
Overall Height | 8 1/2 in |
Overall Depth | 5/8 in |
Cooking Surface Width | 30 1/2 in |
Cord Length | 60 in |
Cooking Surface Depth | 18 5/8 in |
Description
Flat Hot Dog Roller Grill, Product Type Flat Roller Grill, Capacity Up to 50 Hot Dogs, Cooking Surface Depth 18 5/8 in, Cooking Surface Width 30 1/2 in, Overall Height 8 1/2 in, Overall Width 34 3/4 in, Overall Depth 5/8 in, Voltage 120V AC, Current 11.7 A, Wattage 1,320 W, Power Source Electric, Cooking Surface Material Chrome, Cord Length 60 in, Features (11) Textured Non-Stick Chrome Rollers, Frame Material Stainless Steel, Includes Removable Aluminum Drip Pan, Plug Type 5-15P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Organic Dark Rye Flour 20 oz. Pouches, PK4 (1476S204)
- HATCO Lamp Socket (R02.30.091.00)
- TABLECRAFT Center Ice Core Pitcher, 1/2 Gallon Clear (319)
- ROBOT COUPE Centring Cartridge X2 (59315)
- APW WYOTT Gas Radiant Charbroiler, 3 Burner, L 36 In (GCB-36i)
- APW WYOTT Electric Griddle, W 24 In (EG-24I)
- APW WYOTT Roller Grill, 23 3/4x11 1/4 In (HRS-31S)
- APW WYOTT Electric Griddle, W 48 In (EG-48I)
- APW WYOTT Electric Griddle, W 36 In (EG-36I)
- SERVER Kit, Pump Repair , F/ 217-1126 (82965)
- VOLLRATH CO VollrathÂ, Full-Size Soup Merchandiser, 120 Volt (720202003)
- Apw Wyott Concession Equipment