Shop All Concession Equipment
Apw Wyott
Roller Grill, 34 3/4x11 1/4 In
Mfr # HRS-50S
Zoro # G6735041
product price: $3,058.00
/ea
Free Shipping & Returns
$3,058.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity Up to 45 Hot Dogs
- Cooking Surface Material Chrome
- Watts 985 W
- Voltage 120
- Height 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apw Wyott
- MFR # HRS-50S
- Zoro # G6735041
- Country of Origin United States
- Category Concession Equipment
Dimensions
Height | 11 1/4 in |
Depth | 18 5/8 in |
Width | 34 3/4 in |
Cooking Surface Dimensions | 30-1/2 in W x 18-5/8 in D |
Overall Height | 11 3/4 in |
Overall Width | 34 3/4 in |
Cord Length | 60 in |
Cooking Surface Width | 30 1/2 in |
Cooking Surface Depth | 18 5/8 in |
Overall Depth | 5/8 in |
Details
Item | Slanted Hot Dog Roller Grill |
Capacity | Up to 45 Hot Dogs |
Cooking Surface Material | Chrome |
Watts | 985 W |
Voltage | 120 |
Frame Material | Stainless Steel |
Amps | 8.3 A |
Features | (11) Textured Non-Stick Chrome Rollers |
Includes | Removable Aluminum Drip Pan |
Plug Type | 5-15P |
Product Type | Slanted Roller Grill |
Current | 10.8 A |
Power Source | Electric |
Description
Slanted Hot Dog Roller Grill, Product Type Slanted Roller Grill, Capacity Up to 45 Hot Dogs, Cooking Surface Depth 18 5/8 in, Cooking Surface Width 30 1/2 in, Overall Height 11 3/4 in, Overall Width 34 3/4 in, Overall Depth 5/8 in, Voltage 120V AC, Current 10.8 A, Wattage 900 W, Power Source Electric, Cooking Surface Material Chrome, Cord Length 60 in, Features (11) Textured Non-Stick Chrome Rollers, Frame Material Stainless Steel, Includes Removable Aluminum Drip Pan, Plug Type 5-15P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL COOKING EQUIPMENT Dial 2-1/4 D, 400-200 (1176)
- GE Heater and Bracket Assembly (WR51X10055)
- BLODGETT Motor100-115/200-230V, 1/3Hp For - Part# Bl15596 (BL15596)
- MAXX COLD Refrigerator 49 cu.ft., DBL Door, Comm. Upright, Stainless Int and Ext (MCR-49FD)
- APW WYOTT Electric Griddle, W 48 In (EG-48I)
- APW WYOTT Gas Radiant Charbroiler, 3 Burner, L 36 In (GCB-36i)
- APW WYOTT Electric Griddle, W 24 In (EG-24I)
- APW WYOTT Electric Griddle, W 36 In (EG-36I)
- APW WYOTT Roller Grill, 23 3/4x11 1/4 In (HRS-31S)
- SAN JAMAR Rack, Speed , 10 Qt Bottles, S/S (B5542)
- VOLLRATH CO VollrathÂ, Full-Size Soup Merchandiser, 120 Volt (720202003)
- Apw Wyott Concession Equipment