Shop All Concession Equipment
Apw Wyott
Roller Grill, 23 3/4x11 1/4 In
Mfr # HRS-31S
Zoro # G6408981
product price: $2,588.00
/ea
Free Shipping & Returns
$2,588.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Up to 27 Hot Dogs
- Cooking Surface Material Chrome
- Watts 985 W
- Voltage 120V AC
- Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apw Wyott
- MFR # HRS-31S
- Zoro # G6408981
- Country of Origin United States
- Category Concession Equipment
Dimensions
Depth | 18 5/8 in |
Height | 11 1/4 in |
Width | 23 3/4 in |
Cooking Surface Dimensions | 19-1/2 in W x 18-5/8 in D |
Overall Width | 23 3/4 in |
Overall Height | 18 5/8 in |
Overall Depth | 5/8 in |
Cooking Surface Depth | 18 5/8 in |
Cord Length | 60 in |
Cooking Surface Width | 19 1/2 in |
Description
Slanted Hot Dog Roller Grill, Product Type Slanted Roller Grill, Capacity Up to 27 Hot Dogs, Cooking Surface Depth 18 5/8 in, Cooking Surface Width 19 1/2 in, Overall Height 18 5/8 in, Overall Width 23 3/4 in, Overall Depth 5/8 in, Voltage 120V AC, Current 7.4 A, Wattage 900 W, Power Source Electric, Cooking Surface Material Chrome, Cord Length 60 in, Features Non-Stick Chrome Rollers, Frame Material Stainless Steel, Includes Removable Aluminum Drip Pan, Plug Type 5-15P, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Thermocouple (4518817)
- LANG Contactor 2P 30/40A 24V (2E-30701-04)
- CRESTWARE Mixing Bowl, Stainless Steel, 4 qt. (MB04)
- ALLPOINTS Burner, Ring - 12 (241217)
- APW WYOTT Electric Griddle, W 36 In (EG-36I)
- APW WYOTT Electric Griddle, W 48 In (EG-48I)
- APW WYOTT Electric Griddle, W 24 In (EG-24I)
- KOOLMORE Commercial Soup Kettle Warmer with Hinged Lid and Removable Pot Insert (SK-BK-3G)
- GREAT NORTHERN POPCORN 8 Ounce Antique Style Popcorn Machine - Electric Countertop Popcorn Maker Cart (Black) (823424DZS)
- GREAT NORTHERN POPCORN 6260 Great Northern 15" Vintage Candy Gumball Machine and Bank with Stand - Everyone Loves Gumballs! (217223GUZ)
- KOOLMORE 82" Deli Case and Meat Display Stainless-Steel Refrigerator, Multi-Tiered Shelves, Curved Glass Front (RD32C-SS)
- Apw Wyott Concession Equipment