Shop All Concession Equipment
Apw Wyott
Roller Grill, 17 1/4x8 1/2 In
Mfr # HRS - 31
Zoro # G6823372
Free Shipping & Returns
$2,776.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Up to 30 Hot Dogs
- Watts 985 W
- Cooking Surface Material Chrome
- Voltage 120V AC
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apw Wyott
- MFR # HRS - 31
- Zoro # G6823372
- Country of Origin United States
- Category Concession Equipment
Dimensions
Height | 8 1/2 in |
Depth | 18 5/8 in |
Width | 17 1/4 in |
Cooking Surface Dimensions | 19-1/2 in |
Overall Width | 23 3/4 in |
Overall Height | 8 1/2 in |
Cooking Surface Depth | 18 5/8 in |
Overall Depth | 18 5/8 in |
Cooking Surface Width | 19 1/2 in |
Cord Length | 60 in |
Description
Flat Hot Dog Roller Grill, Product Type Flat Roller Grill, Capacity Up to 30 Hot Dogs, Cooking Surface Depth 18 5/8 in, Cooking Surface Width 19 1/2 in, Overall Height 8 1/2 in, Overall Width 23 3/4 in, Overall Depth 18 5/8 in, Voltage 120V AC, Current 8.1 A, Wattage 985 W, Power Source Electric, Cooking Surface Material Chrome, Cord Length 60 in, Features Non-Stick Chrome Rollers, Frame Material Stainless Steel, Includes Removable Aluminum Drip Pan, Plug Type 5-15P, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTO-SHAAM Kason® - 90217003610015Ccover, Hinge For Alto-Shaam - Part# Cv22171 (CV22171)
- ECOLAB Filter, #9320-2351 (9320-2351)
- ALLPOINTS Ice Cream Scoop #12 (185451)
- DICK AND JANE Dick And Jane President Educational Snack Crackers 1 oz. Pouch, PK120 (SC8802)
- APW WYOTT Gas Radiant Charbroiler, 3 Burner, L 36 In (GCB-36i)
- APW WYOTT Electric Griddle, W 36 In (EG-36I)
- APW WYOTT Roller Grill, 23 3/4x11 1/4 In (HRS-31S)
- APW WYOTT Electric Griddle, W 24 In (EG-24I)
- APW WYOTT Electric Griddle, W 48 In (EG-48I)
- WARING WICSP180 Gelato / Ice Cream Panini Press - 120V 1200W (929WICSP180)
- GREAT NORTHERN POPCORN 5805 Great Northern Popcorn Red Good Time Popcorn Popper Machine, 8 Ounce (415939IPH)
- Apw Wyott Concession Equipment