Shop All Food Service Appliance Parts
Apw Wyott
Regulator, 40A, 208V
Mfr # AS-1137202
Zoro # G7367464
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CMC-24, CMC-36, CMC-48, CMP-24, CMP-36, CMP-48, CMW-24, CMW-36, CMW-48
- Fits Brand APW Wyott
- For Use With Mfr. Model Number CMC-24, CMC-36, CMC-48, CMP-24, CMP-36, CMP-48, CMW-24, CMW-36, CMW-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apw Wyott
- MFR # AS-1137202
- Zoro # G7367464
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Regulator, 40A, 208V |
For Use With | CMC-24, CMC-36, CMC-48, CMP-24, CMP-36, CMP-48, CMW-24, CMW-36, CMW-48 |
Fits Brand | APW Wyott |
For Use With Mfr. Model Number | CMC-24, CMC-36, CMC-48, CMP-24, CMP-36, CMP-48, CMW-24, CMW-36, CMW-48 |
Description
Regulator, 40A, 208V, Fits Brand APW Wyott, For Use With Mfr. Model Number CMC-24, CMC-36, CMC-48, CMP-24, CMP-36, CMP-48, CMW-24, CMW-36, CMW-48, For Use With CMC-24, CMC-36, CMC-48, CMP-24, CMP-36, CMP-48, CMW-24, CMW-36, CMW-48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Coffeemaker 10C Black Grb (38300.0063)
- BRIGHT TEA CO Bright Tea English Breakfast, 10/CT, Red PK (MDKB507)
- TRAULSEN Evaporator Coil (322-60003-00)
- BLODGETT Ignition Control (18798)
- APW WYOTT Drive Bushing (2K-83050)
- APW WYOTT Knob (APW2R-55825)
- APW WYOTT Lava Rock, 6 to 8 lb. (APWAS-3100001)
- APW WYOTT Burner Pilot Bakers Pride Grid (21830712)
- APW WYOTT Strain Relief Bushing (APW2K-89111)
- APW WYOTT Bearing, Hot Rod End (2P-21793401)
- HOBART Relay (00-205113-00001)
- Apw Wyott Food Service Appliance Parts