Shop All Food Service Appliance Parts
Apw Wyott
Element 120V, 1800W
Mfr # 2N-55466
Zoro # G7273612
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With HFW-43, HFW-43D, Mfr. No. CW-3A, TM-43, TM-43D
- Fits Brand APW Wyott
- For Use With Mfr. Model Number CW-3A, HFW-43, HFW-43D, TM-43, TM-43D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apw Wyott
- MFR # 2N-55466
- Zoro # G7273612
- Country of Origin Mexico
- Category Food Service Appliance Parts
Details
Item | Element 120V, 1800W |
For Use With | HFW-43, HFW-43D, Mfr. No. CW-3A, TM-43, TM-43D |
Fits Brand | APW Wyott |
For Use With Mfr. Model Number | CW-3A, HFW-43, HFW-43D, TM-43, TM-43D |
Description
Element 120V, 1800W, Fits Brand APW Wyott, For Use With Mfr. Model Number CW-3A, HFW-43, HFW-43D, TM-43, TM-43D, For Use With HFW-43, HFW-43D, Mfr. No. CW-3A, TM-43, TM-43D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Door Latch (W10107820)
- GLOBE On/Off Membrane Switch Field (980049)
- TRAEX Box, Storage , 15X20X7"D, Red (1527C02)
- KASON ® - 11245000028 Hinge (1245000028)
- APW WYOTT Lava Rock, 6 to 8 lb. (APWAS-3100001)
- APW WYOTT Wrapper / Pan W/Assembly Cw-3A (57574)
- APW WYOTT Element 240V, 1600W (2N-55441)
- APW WYOTT Heating Element, Hr-31, 120V (2N-1431532)
- APW WYOTT High Limit, 550F (AS-1481000)
- APW WYOTT Well Pot 7 qt. with Drain (AS-56588)
- BLODGETT Light Bulb 230V, 40W (15637)
- Apw Wyott Food Service Appliance Parts