Shop All Concession Equipment
Apw Wyott
Electric Griddle, W 24 In
Mfr # EG-24I
Zoro # G9809073
product price: $2,471.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,471.99
Free 30-Day Returns
Key Features
- Voltage 208/240
- Heat Setting Up to 450 Degrees F
- Material Stainless and Aluminized Steel
- Amps 33/38
- Overall Height (In.) 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apw Wyott
- MFR # EG-24I
- Zoro # G9809073
- Country of Origin United States
- Category Concession Equipment
Dimensions
Overall Height (In.) | 15 1/2 in |
Overall Length (In.) | 25 in |
Overall Width (In.) | 24 in |
Overall Width | 24 in |
Overall Height | 15 1/2 in |
Cooking Surface Width | 23 3/4 in |
Cooking Surface Depth | 19 1/2 in |
Overall Depth | 25 in |
Details
Item | Electric Countertop Griddle |
Voltage | 208/240 |
Heat Setting | Up to 450 Degrees F |
Material | Stainless and Aluminized Steel |
Amps | 33/38 |
Cooking Surface (in.) | 23 3/4 W x 19 1/2 in L |
Includes | 4 in Adjustable Legs, Flat Polished Steel Griddle Plate, Grease Collection Drawer, Grease Trough, Shut-Off Valve |
Maximum Operating Temperature | 450 Degrees F |
Control Type | Manual |
Current | 0.9 A |
Power Source | Electric |
Installation Type | Countertop |
Description
Electric Countertop Griddle, Power Source Electric, Cooking Surface Depth 19 1/2 in, Cooking Surface Width 23 3/4 in, Overall Height 15 1/2 in, Overall Width 24 in, Overall Depth 25 in, Material Aluminized Steel, Stainless Steel, Control Type Manual, Voltage 208V AC, Installation Type Countertop, Maximum Operating Temperature 450 Degrees F, Current 0.9 A, Includes 4 in Adjustable Legs, Flat Polished Steel Griddle Plate, Grease Collection Drawer, Shut-Off Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Rp Travel Latch For Ml300 Ml4 (RPML-TRVL)
- HOBART Nut-Adjusting (00-103819)
- HUBBELL Booster Element 208V 6000W (C1315-5)
- FRYMASTER Clean Out Rod (803-0197)
- APW WYOTT Electric Griddle, W 36 In (EG-36I)
- APW WYOTT Roller Grill, 23 3/4x11 1/4 In (HRS-31S)
- APW WYOTT Electric Griddle, W 48 In (EG-48I)
- SERVER Pump, Fsp (81320)
- VOLLRATH CO VollrathÂ, Full-Size Soup Merchandiser Base w/Menu Board, 120 Volt (720202103)
- WARING WICSP180 Gelato / Ice Cream Panini Press - 120V 1200W (929WICSP180)
- GREAT NORTHERN POPCORN Great Northern Popcorn 8 Ounce Antique Style Machine, Electric Countertop Popcorn Maker Cart, Red (837027PPP)
- Apw Wyott Concession Equipment