Shop All Warmers and Chillers
Apw Wyott
Countertop Warmer, 22 Qt
Mfr # W-3VI
Zoro # G1455596
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 qt
- Voltage 120
- Material Stainless Steel
- Watts 1200
- Amps 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apw Wyott
- MFR # W-3VI
- Zoro # G1455596
- Country of Origin Mexico
- Category Warmers and Chillers
Dimensions
Depth | 22 1/2 in |
Width | 14.5 |
Height | 9 in |
Cord Length | 5 ft |
Overall Depth | 22 1/8 in |
Overall Width | 14 1/8 in |
Overall Height | 9 3/4 in |
Details
Item | Countertop Warmer |
Capacity | 22 qt |
Voltage | 120 |
Material | Stainless Steel |
Watts | 1200 |
Amps | 10 A |
Includes | Thermostatic Controls, Fiberglass Insulation, 60 in 3-Wire Power Cord |
Product Type | Food Warmer |
Current | 10 A |
Wattage | 1,200 W |
Description
Countertop Warmer, Product Type Food Warmer, Capacity 22 qt, Overall Height 9 3/4 in, Overall Width 14 1/8 in, Overall Depth 22 1/8 in, Voltage 120V AC, Wattage 1,200 W, Current 10 A, Material Stainless Steel, Cord Length 5 ft, Includes 60 in 3-Wire Power Cord Fiberglass Insulation, Thermostatic Controls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Pump, Flojet T5000515 (49302.0000)
- ALLIANCE ELBOW STREET GALV 90DEG 3/4 (F420502)
- GENUINE JOE Cold Paper Cups - 3 oz - White, 1000PK (GJO03161CT)
- GOLD MEDAL Cones Cotton Cndy Bx1000 (3021M)
- APW WYOTT Cooker/Warmer, 22 Qt (CW-2AI)
- APW WYOTT Round Countertop Cooker, 11 Qt, 1200W (RCW-11SP)
- APW WYOTT Round Countertop Warmer, 7 Qt (RW-1V-SP)
- APW WYOTT Countertop Cooker/Warmer, 28.5 Qt (W-43V)
- APW WYOTT Round Countertop Warmer, 11 Qt (RW-2V-SP)
- SERTEK Wells Hmp6 1/2 Sizewarmer For - Part# Srk7000287-Hmp6W (SRK7000287-HMP6W)
- EMPIRE Empire LR30 2 in. Log Riser for 30 in. Slope Glaze Burner (LR30)
- Apw Wyott Warmers and Chillers