Shop All Warmers and Chillers
Apw Wyott
Countertop Cooker/Warmer, 28.5 Qt
Mfr # W-43V
Zoro # G7288662
Free Shipping & Returns
$534.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 28.5 qt
- Voltage 120
- Material Stainless Steel
- Watts 1500
- Amps 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apw Wyott
- MFR # W-43V
- Zoro # G7288662
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Depth | 29 5/8 in |
Width | 14.6875 |
Height | 9 1/8 in |
Overall Height | 9 1/8 in |
Overall Width | 14 3/4 in |
Overall Depth | 29 5/8 in |
Cord Length | 5 ft |
Details
Item | Countertop Cooker/Warmer |
Capacity | 28.5 qt |
Voltage | 120 |
Material | Stainless Steel |
Watts | 1500 |
Amps | 12.5 |
Includes | Thermostatic Controls, Fiberglass Insulation, 60 in 3-Wire Power Cord |
Operating Temp. Range | Up to 212 Degrees F |
Product Type | Food Warmer |
Current | 12.5 A |
Wattage | 1,500 W |
Maximum Operating Temperature | 212 Degrees F |
Description
Countertop Cooker/Warmer, Product Type Food Warmer, Capacity 28.5 qt, Overall Height 9 1/8 in, Overall Width 14 3/4 in, Overall Depth 29 5/8 in, Maximum Operating Temperature 212 Degrees F, Voltage 120V AC, Wattage 1,500 W, Current 12.5 A, Material Stainless Steel, Cord Length 5 ft, Includes 60 in 3-Wire Power Cord Fiberglass Insulation, Thermostatic Controls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Fan Motor 120V, W/5" Fan (2FAM0239025)
- SOUTHBEND Seal, Rope, Door , Fiberglass (1197499)
- HUBBELL LIGHTING Connector 3P 4W 250V, #HBL430C9W (HBL430C9W)
- 5 HOUR ENERGY 5-Hour Energy Extra Strength Grape 1.93 oz. Bottle, PK48 (721241)
- APW WYOTT Round Countertop Warmer, 7 Qt (RW-1V-SP)
- APW WYOTT Countertop Warmer, 22 Qt (W-3VI)
- APW WYOTT Round Countertop Cooker, 11 Qt, 1200W (RCW-11SP)
- APW WYOTT Round Countertop Warmer, 11 Qt (RW-2V-SP)
- APW WYOTT Cooker/Warmer, 22 Qt (CW-2AI)
- VOLLRATH Induction Rethermalizer, Silver, 11 qt. (74110110)
- VOLLRATH CO Vollrath® Servewell® Plate Rest 61-1/4" (38094)
- Apw Wyott Warmers and Chillers