Shop All Ovens and Ranges
Apw Wyott
26-3/4" x 36" x 15-1/2 Manual Gas Griddle
Mfr # GGM-36I
Zoro # G3245006
product price: $2,180.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$2,180.99
Free 30-Day Returns
Key Features
- Material Stainless and Aluminized Steel
- Cooking Surface (in.) 35 1/2 in W x 19 1/2 in L
- Overall Width (In.) 36 in
- Overall Height (In.) 15 1/2 in
- Includes 4 in Adjustable Legs, 75,000 BtuH, Flat Polished Steel Griddle Plate, Full 4 in Grease Trough, Shut-Off Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apw Wyott
- MFR # GGM-36I
- Zoro # G3245006
- UPC # 400010712830
- Country of Origin United States
- Category Ovens and Ranges
Dimensions
Overall Width (In.) | 36 in |
Overall Height (In.) | 15 1/2 in |
Overall Length (In.) | 26 3/4 in |
Cooking Surface Depth | 19 1/2 in |
Cooking Surface Width | 35 1/2 in |
Cooking Dimensions (W x D) | 35 1/2 in x 19 1/2 in |
Details
Item | Manual Gas Griddle |
Material | Stainless and Aluminized Steel |
Cooking Surface (in.) | 35 1/2 in W x 19 1/2 in L |
Includes | 4 in Adjustable Legs, 75,000 BtuH, Flat Polished Steel Griddle Plate, Full 4 in Grease Trough, Shut-Off Valve |
Control Type | Manual |
Description
Manual Gas Griddle, Power Source Gas, Cooking Surface Depth 19 1/2 in, Cooking Surface Width 35 1/2 in, Overall Height 15 1/2 in, Overall Width 36 in, Overall Depth 26 3/4 in, Material Aluminized Steel, Stainless Steel, Control Type Manual, Includes (75) Flat Polished Steel Griddle Plate, 4 in Adjustable Legs, Full 4 in Grease Trough, Shut-Off Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITA-MIX Pulse Switch (15753)
- VOLLRATH Funnel, 13 oz. (84750)
- MANITOWOC 22 in W X 21 1/2 in H X 24 1/2 in D Ice Maker (IYT0420A-161)
- CMA DISH MACHINES Rinse Arm Ss End Plug (Cma-180 (00308.17)
- WARING COMMERCIAL Dual Panini Grill, Half Ribbed Plates, 240V, 3200 Watts (WDG300)
- KOOLMORE Stainless Steel Premium Convection Oven (Double Unit) with 7 Cooking/Baking Modes in Silver (KM-WO30D-SS)
- FORNO Galiano Gold Professional 48In. Freestanding Dual Fuel Range (FFSGS6156-48)
- FURRION Cooktop Stainless Steel 21716 Width x 4316 Height x 2118 Depth (FGHWCLDA-SS)
- WELLS MANUFACTURING 4 Burners Gas Countertop Charbroiler, 18-1/8" x 26" x 30-1/2" (HDCB2430)
- KENYON Kenyon B41719 Cortez 2-burner Cooktop; black with analog control - two 6 .5 inch 208V UL (B41719)
- YORK Gas Burner, Stainless Steel Kit (S1-329-24441-000)
- Apw Wyott Ovens and Ranges