Shop All Toasters
Apw Wyott
21-5/8" Stainless Steel Bun Grill Toaster
Mfr # M-95-2 240V
Zoro # G7034465
Free Shipping & Returns
$3,208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Commercial
- Voltage 240V
- Length (In.) 16 5/16 in
- Width (In.) 21 5/8 in
- Includes 4 in Adjustable Legs, Butter Wheel And Pan, Permanent Grill Surface, Self-Leveling Conveyor, Snap-On Superfeeder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length (In.) | 16 5/16 in |
Width (In.) | 21 5/8 in |
Depth | 16-5/16" |
Width | 21-5/8" |
Overall Width | 21 5/8 in |
Overall Depth | 16 1/4 in |
Overall Height | 28 3/8 in |
Details
Item | Bun Grill Toaster |
Type | Commercial |
Voltage | 240V |
Includes | 4 in Adjustable Legs, Butter Wheel And Pan, Permanent Grill Surface, Self-Leveling Conveyor, Snap-On Superfeeder |
Material | Stainless Steel |
Color | Stainless Steel |
Current | 11.6 A |
Slices per Hour | 865 |
Energy Star Compliant | No |
Wattage | 2,780 W |
Toaster Type | Conveyor |
Plug Type | 6-20P |
Description
Bun Grill Toaster, Toaster Type Conveyor, Slice Capacity Not Applicable, Slices per Hour 865, Overall Height 28 3/8 in, Overall Depth 16 1/4 in, Overall Width 21 5/8 in, Voltage 240V AC, Material Stainless Steel, Wattage 2,780 W, Energy Star Compliant No, Standards CE Certified, cULus, UL Sanitation Listed, Plug Type 6-20P, Current 11.6 A, Includes 4 in Adjustable Legs, Butter Wheel and Pan, Permanent Grill Surface, Self-Leveling Conveyor, Snap-On Super Feeder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACE Pace Mild Thick & Chunky Salsa 138 oz. Jug, PK4 (650014070)
- JACK RABBIT Jack Rabbit Navy Beans 20lbs (295365460)
- SERVICE IDEAS SteelVac Carafe, Vacuum Insulated, 1.5 Liter, Brushed Stainless (FVPC15)
- NATIONAL PRESTO Coffeemaker12C Ss Presto (02811)
- APW WYOTT 14-3/4" Stainless Steel Radiant Conveyor Toaster (AT Express 120V)
- SPT SPT BM-1120B 3-in-1 Breakfast Maker - Stainless Steel; Black (BM-1120B)
- CUISINART Cuisinart TOA-60 Air Fryer Toaster Oven, 1800 W, Stainless Steel, Gray/Silver (TOA-60)
- WARING COMMERCIAL 16" 4-Slot Stainless Steel Commercial Toaster (WCT708)
- OSTER Toaster, 2-Slice, 800W, 8-1/5"x11-4/5"x8-3/5", Stainless Steel (OSR2097654)
- NUWAVE Nuwave 6564678 6 qt. Brio Gourmet Accessory Kit; Assorted (6564678)
- WARING COMMERCIAL 15-1/2" Gray Conveyor Toaster (CTS1000)
- Apw Wyott Toasters