Shop All Toasters
Apw Wyott
18-5/16" Stainless Steel Radiant Conveyor Toaster
Mfr # XTRM-3H 208V
Zoro # G7205825
product price: $3,786.00
/ea
Free Shipping & Returns
$3,786.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Commercial
- Voltage 208V
- Length (In.) 21 5/8 in
- Width (In.) 18 5/16 in
- Includes 1 in Adjustable Legs, Chrome Coated Wire Feeder, Removable Reflector Tray, Self-Dispensing Bread Drawer, Side Handles, Variable Speed Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 21 5/8 in |
Width (In.) | 18 5/16 in |
Depth | 21-5/8" |
Width | 18-5/16" |
Overall Height | 16 1/2 in |
Overall Depth | 17 in |
Conveyor Width | 13 1/2 in |
Dimensions (HxD) | 16 1/2 in x 17 in |
Overall Width | 18 3/4 in |
Details
Item | Radiant Conveyor Toaster |
Type | Commercial |
Voltage | 208V |
Includes | 1 in Adjustable Legs, Chrome Coated Wire Feeder, Removable Reflector Tray, Self-Dispensing Bread Drawer, Side Handles, Variable Speed Control |
Color | Stainless Steel |
Material | Stainless Steel |
Plug Type | 6-20P |
Wattage | 3,340 W |
Slices per Hour | 800 |
Toaster Type | Conveyor |
Current | 16 A |
Energy Star Compliant | No |
Description
Radiant Conveyor Toaster, Toaster Type Conveyor, Slice Capacity Not Applicable, Slices per Hour 800, Conveyor Width 13 1/2 in, Overall Height 16 1/2 in, Overall Depth 17 in, Overall Width 18 3/4 in, Voltage 208V AC, Material Stainless Steel, Wattage 3,340 W, Energy Star Compliant No, Standards cULus, UL Sanitation Listed, Plug Type 6-20P, Current 16 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTCHER Seal, Shaft (Tall), Rmi-P02 (187038)
- GLASTENDER Key, #806, For Stainless Cooler Door Lock (From 06 (06004009)
- MAGIKITCHEN PRODUCTS Burner (3003-1036100)
- HOFFMASTER White/Red Dinner Napkin, 1/8 Fold, PK100 (FP1110)
- APW WYOTT 21-5/8" Stainless Steel Bun Grill Toaster (M-95-2 240V)
- APW WYOTT 14-3/4" Stainless Steel Radiant Conveyor Toaster (AT Express 120V)
- CUISINART TOASTER OVEN W/AR FRY 16in. (TOA-26)
- DANBY PRODUCTS Danby 4 Slice Countertop Toaster Oven, 0.4 Cu.Ft. Capacity, 1100 Watts (DBTO0412BBSS)
- DANBY Slice Countertop Toaster Oven (DBTO0412BBSS)
- CUISINART Toaster 2Slt Wht Pl (CPT-122)
- RISE BY DASH Plastic Blue 2 slot Toaster 7.4 in. H X 7.2 in. W X 11.1 in. D (RTT200GBSK06)
- Apw Wyott Toasters