Shop All Toasters
Apw Wyott
18-5/16" Stainless Steel Radiant Conveyor Toaster
Mfr # XTRM-3 208V
Zoro # G8539027
product price: $3,626.00
/ea
Free Shipping & Returns
$3,626.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Commercial
- Voltage 208V
- Width (In.) 23 21/64 in
- Includes 1 in Adjustable Legs, Chrome Coated Wire Feeder, Removable Reflector Tray, Self-Dispensing Bread Drawer, Side Handles, Variable Speed Control
- Length (In.) 15 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width (In.) | 23 21/64 in |
Length (In.) | 15 5/8 in |
Width | 18-5/16" |
Depth | 21-5/8" |
Overall Depth | 17 in |
Overall Height | 15 in |
Dimensions (HxD) | 15 in x 17 in |
Conveyor Width | 13 1/2 in |
Overall Width | 18 3/4 in |
Details
Item | Radiant Conveyor Toaster |
Type | Commercial |
Voltage | 208V |
Includes | 1 in Adjustable Legs, Chrome Coated Wire Feeder, Removable Reflector Tray, Self-Dispensing Bread Drawer, Side Handles, Variable Speed Control |
Color | Stainless Steel |
Material | Stainless Steel |
Plug Type | 6-20P |
Slices per Hour | 1,050 |
Toaster Type | Conveyor |
Current | 16 A |
Energy Star Compliant | No |
Wattage | 3,340 W |
Description
Radiant Conveyor Toaster, Toaster Type Conveyor, Slice Capacity Not Applicable, Slices per Hour 1,050, Conveyor Width 13 1/2 in, Overall Height 15 in, Overall Depth 17 in, Overall Width 18 3/4 in, Voltage 208V AC, Material Stainless Steel, Wattage 3,340 W, Energy Star Compliant No, Standards cULus, UL Sanitation Listed, Plug Type 6-20P, Current 16 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Disher, 3.25 oz., 9-1/4 in. L (DD12)
- XLT OVENS FsSi Assembly (XA4203A-DI-SQ-O)
- ACCUREX Motor, Mcm, F0524B2511 (301816)
- ZUMMO Squeezing Tray (1405005)
- APW WYOTT 14-3/4" Stainless Steel Radiant Conveyor Toaster (AT Express 120V)
- APW WYOTT 21-5/8" Stainless Steel Bun Grill Toaster (M-95-2 240V)
- GALAXY EQUIPMENT Galaxy MDT4 Standard-Duty 4-Slice Commercial Toaster - 1 1/2in Slots 120V (184MDT4)
- COMMERCIAL CHEF 4 Slice Mechanical Toaster Oven (CHTO40B)
- WARING , Commercial Toaster, 4 Slot, 120V (WCT708)
- OSTER Extra Wide Slot Toaster, 2-Slice, 7.5 x 11 x 8, Stainless Steel (2097654)
- HAMILTON BEACH Metal Black/Silver 2 slot Convection Toaster Oven 12.05 in. H X 17.8 in. W X 10.24 in (31156)
- Apw Wyott Small Kitchen Appliances