Shop All Toasters
This Product is Discontinued
Apw Wyott
18-5/16" Stainless Steel Commercial Conveyor Toaster (Discontinued)
Mfr # BT-15-3 208V
Zoro # G7212755
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Bagel
- Voltage 208V
- Width (In.) 18 5/16 in
- Length (In.) 26 in
- Includes Superfeeder, Removable Reflector Tray, Self-Dispensing Bread Drawer, Standby Switch, Lighted Rocker Switch, Individually Controlled Top And Bottom Heating Elements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width (In.) | 18 5/16 in |
Length (In.) | 26 in |
Depth | 26" |
Width | 18-5/16" |
Overall Depth | 26 in |
Overall Width | 18 3/8 in |
Details
Item | Conveyor Toaster |
Type | Bagel |
Voltage | 208V |
Includes | Superfeeder, Removable Reflector Tray, Self-Dispensing Bread Drawer, Standby Switch, Lighted Rocker Switch, Individually Controlled Top And Bottom Heating Elements |
Color | Stainless Steel |
Description
Conveyor Toaster, Overall Depth 26 in, Overall Width 18 3/8 in, Includes Individually Controlled Top And Bottom Heating Elements, Lighted Rocker Switch, Removable Reflector Tray, Self-Dispensing Bread Drawer, Standby Switch, Superfeeder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.