Shop All Toasters
Apw Wyott
15-3/4" Stainless Steel Radiant Conveyor Toaster
Mfr # XTRM-2 208V
Zoro # G6878365
product price: $1,855.99
/ea
Free Shipping & Returns
$1,855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Commercial
- Voltage 208V
- Length (In.) 15 5/8 in
- Width (In.) 23 21/64 in
- Includes 1 in Adjustable Legs, Chrome Coated Wire Feeder, Removable Reflector Tray, Self-Dispensing Bread Drawer, Side Handles, Variable Speed Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 15 5/8 in |
Width (In.) | 23 21/64 in |
Width | 15-3/4" |
Depth | 19-3/8" |
Overall Height | 15 in |
Dimensions (HxD) | 15 in x 16 3/4 in |
Conveyor Width | 10 1/2 in |
Overall Depth | 16 3/4 in |
Overall Width | 15 3/4 in |
Details
Item | Radiant Conveyor Toaster |
Type | Commercial |
Voltage | 208V |
Includes | 1 in Adjustable Legs, Chrome Coated Wire Feeder, Removable Reflector Tray, Self-Dispensing Bread Drawer, Side Handles, Variable Speed Control |
Color | Stainless Steel |
Material | Stainless Steel |
Current | 13.6 A |
Plug Type | 6-20P |
Slices per Hour | 800 |
Energy Star Compliant | No |
Toaster Type | Conveyor |
Wattage | 2,840 W |
Description
Radiant Conveyor Toaster, Toaster Type Conveyor, Slice Capacity Not Applicable, Slices per Hour 800, Conveyor Width 10 1/2 in, Overall Height 15 in, Overall Depth 16 3/4 in, Overall Width 15 3/4 in, Voltage 208V AC, Material Stainless Steel, Wattage 2,840 W, Energy Star Compliant No, Standards cULus, UL Sanitation Listed, Plug Type 6-20P, Current 13.6 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Gauge Glass Washer (23132)
- VULCAN HART Timer (411690-00002)
- HOSHIZAKI Gasket - Drawer (2A5192-20)
- TABLECRAFT Condiment Holder, 4 Compartment (103)
- APW WYOTT 21-5/8" Stainless Steel Bun Grill Toaster (M-95-2 240V)
- APW WYOTT 14-3/4" Stainless Steel Radiant Conveyor Toaster (AT Express 120V)
- HAMILTON BEACH Metal Silver 2 slot Toaster 7.48 in. H X 7.48 in. W X 11.3 in. D (22910)
- BETTY CROCKER 4-slice Multi-function Toaster, White (BC-4624W)
- INSTANT POT Instant Omni Plus Stainless Steel Black/Silver Toaster Oven 13.9 in. H X 15.7 in. W X 16.5 in. D (140-4002-01)
- NUWAVE Nuwave 6564678 6 qt. Brio Gourmet Accessory Kit; Assorted (6564678)
- WARING COMMERCIAL 13-1/2" 2 Slot Stainless Steel Commercial Toaster (WCT702)
- Apw Wyott Small Kitchen Appliances