Shop All Toasters
Apw Wyott
14-3/4" Stainless Steel Radiant Conveyor Toaster
Mfr # AT Express 120V
Zoro # G9001203
product price: $1,185.99
/ea
Free Shipping & Returns
$1,185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Commercial
- Voltage 120V
- Includes Self-Dispensing Bread Drawer, Super Feeder, Warming Area, Removable Side Panel, Variable Speed Control
- Width (In.) 14 3/4 in
- Length (In.) 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width (In.) | 14 3/4 in |
Length (In.) | 18 in |
Depth | 18" |
Width | 14-3/4" |
Conveyor Width | 2 3/8 in |
Overall Height | 13 1/4 in |
Overall Width | 14 3/4 in |
Overall Depth | 18 in |
Details
Item | Radiant Conveyor Toaster |
Type | Commercial |
Voltage | 120V |
Includes | Self-Dispensing Bread Drawer, Super Feeder, Warming Area, Removable Side Panel, Variable Speed Control |
Color | Stainless Steel |
Material | Stainless Steel |
Wattage | 1,725 W |
Energy Star Compliant | No |
Frequency | 60 Hz |
Slices per Hour | 300 |
Current | 14.4 A |
Toaster Type | Conveyor |
Plug Type | 5-15P |
Description
Radiant Conveyor Toaster, Toaster Type Conveyor, Slice Capacity Not Applicable, Slices per Hour 300, Conveyor Width 2 3/8 in, Overall Height 13 1/4 in, Overall Depth 18 in, Overall Width 14 3/4 in, Voltage 120V AC, Material Stainless Steel, Wattage 1,725 W, Energy Star Compliant No, Standards cULus, NSF, Plug Type 5-15P, Current 14.4 A, Frequency 60 Hz, Includes Removable Side Panel, Self-Dispensing Bread Drawer, Super Feeder, Variable Speed Control, Warming Area
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAERER Steam Nozzle Autosteam Peek (3370069992)
- DIAMOND Diamond Baker Choice Medium Walnut Pieces 30lbs (0105734000)
- SCOTSMAN Ice Maker, 500 lb per Day, 23" H, 30" W (MC0530SW-1)
- SPORLAN Coil - Refrig Valve 208/240Vac (MKC-2 208-240/50-60 JAN)
- APW WYOTT 21-5/8" Stainless Steel Bun Grill Toaster (M-95-2 240V)
- WARING COMMERCIAL 11" 4 Slot Stainless Steel Commercial Toaster (WCT800RC)
- CUISINART Cuisinart TOA-60 Air Fryer Toaster Oven, 1800 W, Stainless Steel, Gray/Silver (TOA-60)
- CADCO 15-1/2" 4-Slot Gray Buffet Toaster (CBF-4M)
- CADCO Standard 6-Slot Toaster, Manual Eject, Switch From 2, 4 or 6 Slot Options (CTW-6M(220))
- RISE BY DASH TOASTER BLACK 2SLICE (RCVT200GBBK02)
- NOSTALGIA HDT-600RETRORED Retro Series Pop-Up Hot Dog Toaster (HDT600RETRORED)
- Apw Wyott Small Kitchen Appliances