Shop All Toasters
Apw Wyott
14-13/16" Stainless Steel Commercial Conveyor Toaster
Mfr # ECO4000 350L
Zoro # G7101272
product price: $2,163.00
/ea
Free Shipping & Returns
$2,163.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Commercial
- Voltage 120V
- Includes Superfeeder, Individually Controlled Top And Bottom Heating Elements, Removable Reflector Tray, Energy Time Saver
- Width (In.) 14 13/16 in
- Length (In.) 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width (In.) | 14 13/16 in |
Length (In.) | 23 1/2 in |
Depth | 23-1/2" |
Width | 14-13/16" |
Overall Depth | 23 1/2 in |
Overall Height | 16 in |
Overall Width | 14 7/8 in |
Conveyor Width | 10 5/8 in |
Details
Item | Conveyor Toaster |
Type | Commercial |
Voltage | 120V |
Includes | Superfeeder, Individually Controlled Top And Bottom Heating Elements, Removable Reflector Tray, Energy Time Saver |
Color | Stainless Steel |
Material | Stainless Steel |
Plug Type | 5-20P |
Energy Star Compliant | Yes |
Slices per Hour | 350 |
Wattage | 1,725 W |
Current | 14.4 A |
Toaster Type | Conveyor |
Description
Conveyor Toaster, Toaster Type Conveyor, Slice Capacity Not Applicable, Slices per Hour 350, Conveyor Width 10 5/8 in, Overall Height 16 in, Overall Depth 23 1/2 in, Overall Width 14 7/8 in, Voltage 120V AC, Material Stainless Steel, Wattage 1,725 W, Energy Star Compliant Yes, Standards cETL Listed, Plug Type 5-20P, Current 14.4 A, Includes Energy Time Saver, Individually Controlled Top and Bottom Heating Elements, Removable Reflector Tray, Super Feeder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACTIV Sandwich Container, 6" W, White, PK500 (YTH100800000)
- ALLPOINTS Allpoints 481157 Hi-Limit - Manual Reset For Carlisle Foodservice Products (481157)
- HATCO Motor 120V, Hp, P 2250Sp (02.12.003)
- OREGON CHAI The Original Chai Tea Latte Single Serve Dry Mix 1.1 oz., PK144 (OC70024)
- APW WYOTT 21-5/8" Stainless Steel Bun Grill Toaster (M-95-2 240V)
- APW WYOTT 14-3/4" Stainless Steel Radiant Conveyor Toaster (AT Express 120V)
- OSTER Extra Wide Slot Toaster, 2-Slice, 7.5 x 11 x 8, Stainless Steel (2097654)
- CUISINART TOASTER OVEN W/AR FRY 16in. (TOA-26)
- SPT SPT BM-1120B 3-in-1 Breakfast Maker - Stainless Steel; Black (BM-1120B)
- HAMILTON BEACH 2 Slice Stainless Steel Bagel Toaster (HA571669)
- HAMILTON BEACH Proctor Silex Plastic Black 2 slot Toaster 6.2 in. H X 5.3 in. W X 10.3 in. D (22624)
- Apw Wyott Small Kitchen Appliances