Shop All Food Service Appliance Parts
Apw
Toggle Switch 1/2 Spst
Mfr # 65330
Zoro # G502250771
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
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
- Brand Apw
- MFR # 65330
- Zoro # G502250771
- Country of Origin Mexico
- Category Food Service Appliance Parts
Description
[ Toggle Switch] [ Fits Hole 1/2" ] [ On/Off ] [ Spst ] ;[ Terminals 2 (Screws) ] [ Volt/Amp 20A/125V,10A/277V,;12A/250V ] [ Color -Black/Slvr];Alto-Shaam Oven 100-Hsl, 100-Hsl/Cbd, 200-Swl, 300-Hft, Sb.;American Permanent Ware Toaster M78;Carter Hoffman Warmer Fh80, Cc, Fs-Dmch Series: Bc;Ember-Glo Steamer Series: Ar, Fs.;Jade Oven Jslb, Jsr;Market Forge Oven 2500,2700, M24Sc, M36Sc, Etco ;Merco Warmer. Pitco Fryer.;Pitco Fryer;12,14,14R,18,7,Bf-12,Bf-14,Bf-14R,Bf-18,Bf-24,;Bf-34,Bf-7,P-12,P14,P-14,P-14R,P18,P-18,P24,P-24,;P34,P-34,P-7,Pm14,Pr14;Prince Castle Filter Machines: 99,102, 107, 108, 499.
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
- HARDT Wg Igniter (4559.WG)
- THE ORIGINAL DONUT SHOP Coffee, 8.16 oz Net Wt, Ground, PK24 (GMT7476)
- ANCHOR PACKAGING Microwavable Container, 46.5oz, 10.5x9.5x2.5, Clear/Blk, PK100 (4669111)
- GLOBE Bowl Truck Wheel (X80A30)
- APW Warmer Element 120V 1200W 16" X 7-1/4 (55446)
- APW Infinite Switch-Ego (55564-EGO)
- APW Bjwa Thermostat (310326)
- APW Bottom Grate 4-7/8" X 16-3/4" (3102205)
- APW Warmer Element 208V 1610W (75809)
- APW Rocker Switch-Lighted (70444800)
- MR. HEATER HOSE LP 3/8""FPT3/8""MPT5' (F276124)
- Apw Food Service Appliance Parts