Shop All Food Service Appliance Parts
Apw
Switch 1/2 Dpst
Mfr # 48442-00
Zoro # G702250298
Free Shipping & Returns
$137.99
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
- Brand Apw
- MFR # 48442-00
- Zoro # G702250298
- Country of Origin United States
- Category Food Service Appliance Parts
Description
Toggle Switch, 1/2", Dpst, On/Off, 20A/250V,;4(Screws)Terminals And Hardware;Alto-Shaam;Oven Models Made Before 1985: 767-Sk, Ch-50-1, Ch-75-1,;Chs-76. Series (Made Before 1985): 100-Th-I, 100-Th-Ii,;500-Th-Ii, 750-B, 750-B/Trp, 750-Th-Ii, 1000-Th-Ii, Ch-100.;Warmer Models Made Before 1985: 750-B, 750-Gdu, 750-Gdu/Pt,;Gd-80, Gd-80P.;Nieco Broiler Gas Series 300, 400, 500, 600, 800, 900.;Prince Castle Toaster Series (Mcdonald'S): 212, 212-D, 213,;222-A, 412, 416, Big Mac 6 & 12 Bun Toaster.;Rounup Grill Hdc-(21,30,35,50).;Steamer Series: Fbs, Tbs.;Toaster Vct-(10,30,1400Rs), Cmt-2000, Mt1750;Vulcan Oven Older Sg-2 & Sg-22 That Do Not Use Rockers
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
- BRADSHAW Bradshaw 10800 11.5 in. Nylon Baster - 2 Piece; Pack Of 2 (795120)
- HUBBELL LIGHTING 30A 3Ph250V Receptacle (8430A)
- INTERNATIONAL COMFORT PRO Sequencer Kit 24V Spst 12S20 (200609)
- MARS DRINKS Coffee, Donut Shop, Alterra, PK100 (A200)
- APW Bottom Grate 4-7/8" X 16-3/4" (3102205)
- APW Orifice (49) (2066849)
- APW Rocker Switch-Lighted (70444800)
- APW Quartz Element 208V 1050W 19-5/8" (82530000)
- APW Warmer Element 120V 800W (445596000)
- APW Thermopile 24" 2 Lead Thermopile (1473400)
- SALVAJOR Transformer Assembly 208-230-460 (994115B)
- Apw Food Service Appliance Parts