Shop All Bathroom Mirrors
Aptations Inc
Aptations 745-35-15 Neomodern Led Lighted Freestanding Mirror; Italian Bronze - 3500K
Mfr # 745-35-15
Zoro # G903940189
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aptations Inc
- MFR # 745-35-15
- Zoro # G903940189
- UPC # 885679003596
- Country of Origin China
- Category Bathroom Mirrors
Description
Like its wall-mounted counterpart, the NeoModern LED Lighted Mirror is certain to brighten up any counter. It has the versatility to fit any space. The bright LED lighting is low energy and virtually maintenance free. Available in warm light color or cool light color and four finishes. 7X lens may be purchased separately.
Features- LED Technology
- Energy Efficient & Long Lasting
- 3,500 or 5,500 Kelvin
- Finish: Italian Bronze
- Light Color: 3500K
- Light Brightness: 947 Lumens
- Magnification: 5X/1X
- Cord Length: 4' 10"
- Base Diameter: 5.2" dia. x 1.4" H
- Frame Dimension: 9" dia. x 2.2" W
- View Dimension: 6.5" dia.
- Item Dimension: 15"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Repair Clamp3/4"X3"Ips (160-604)
- LEGEND VALVE 1" x 3" 316 SS NIPPLE (316-104)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3/4 in Pipe Size (430007)
- ZORO SELECT 1/4" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADJ9)
- ALFI BRAND Brushed Nickel Wall Mnt Rnd 9" 5x Magnifying Cosmetic Mirror W/ Light (ABM9WLED-BN)
- DEPOT E-SHOP Siena Looking Glass Frame Bathroom Mirror, Light Pine (DE-ELR7930)
- AMERICAN IMAGINATIONS 16.36" W, Magnifying Mirror (AI-646)
- MIRREDGE 2" W, Mirror Strips (20248)
- KOHLER Verdera Framed 20 X 40 Capsule Mc (35574-BLL)
- CLEARMIRROR ClearMirror 16104-122412BL Fog Free Shower Lite Clear Mirror 12 x 24 in. (16104-122412BL)
- KOHLER 40.00 "H x Lighted Cabinet, Anodized Aluminum (81148-SLE-DA1)
- Aptations Inc Bathroom Mirrors