Apricorn

Padlock 3 Tb Dt 256-B


product price: $727.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Body Height 1.5 in
  • Body Width 4.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Apricorn
  • MFR # ADT-3PL256-10TB
  • Zoro # G5183072
  • UPC #
    708326914413
  • Country of Origin China
  • Category Padlocks

Dimensions

Body Height 1.5 in
Body Width 4.5 in

Details

Item Aegis Padlock DT - USB 3.0 Desktop Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.